Shop All UL Class Fuses
Mersen
UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 80A, 600V AC
Mfr # OTS80
Zoro # G9040917
product price: $61.74
/ea
$61.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class K5
- Series OTS
- Speed Fast-Acting
- AC Voltage Rating 600V AC
- DC Voltage Rating 300V DC
Product Information
- Brand Mersen
- MFR # OTS80
- Zoro # G9040917
- UPC # 00782001700843
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 7.88 in |
Diameter | 1.31 in |
Description
FUSE K5 43236 7 7/8x1 80A 600V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Marine Twist-Lock Connector 3P 4W 125/250VAC (HBL63CM64)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, Red, Nylon Jacket, PVC Insulation (22975736)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reel, 50 ft, 14/3, SOW-A, Yellow, 600VAC (HBL501431W)
- SCHNEIDER ELECTRIC Contact Block, 1NO/1NC Slow Break, 16mm (ZB6Z5B)
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 200A, 600V AC (A6K200R)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 150A, 250V AC, Indicating (TR150RID)
- MERSEN UL Class Fuse, T Class, A3T Series, Fast-Acting, 200A, 300V AC, Non-Indicating (A3T200)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 600A, 600V AC, Non-Indicating (TRS600R)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 0.2A, 600V AC, Non-Indicating (A6D2/10R)
- MERSEN UL Class CC Fuse, CC Class, ATMR Series, Fast-Acting, 1.25A, 600V AC, Non-Indicating (ATMR1-1/4)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 10A, 600V AC, Indicating (TCF10)
- Mersen Fuses