Shop All UL Class Fuses
Mersen
UL Class Fuse, K5 Class, OT Series, Fast-Acting, 40A, 250V AC
Mfr # OT40
Zoro # G0908389
product price: $6.39
/ea
Sold in multiples of 3 for $19.17
$19.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class K5
- Series OT
- Speed Fast-Acting
- Amps 40A
- AC Voltage Rating 250V AC
Product Information
- Brand Mersen
- MFR # OT40
- Zoro # G0908389
- UPC # 00782001700164
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 3 in |
Diameter | 0.81 in |
Details
Class | K5 |
Series | OT |
Speed | Fast-Acting |
Amps | 40A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 250V DC |
Interrupt Rating | 50kA at 250V AC, 20kA at 250V DC |
Body Style | Ferrule |
Body Material | Melamine |
Fits Fuse Block Style | Nonrejection |
Item | UL Class Fuse |
Weight | 0.086 lb |
Connection Material | Copper |
Mounting | Clip |
APPROVALS & STANDARDS | UL Listed to Standard 248-9 File E2137; CSA Certified to Standard C22.2 No. 248.9 (The Canadian Electrical Code requires these fuses in ratings 15 through 60A to be of the low melting point design; use OTN 15-60.); Self-certified for DC per UL248; UL Listed to Standard 248-9 File E2137; CSA Certified to Standard C22.2 No. 248.9 (The Canadian Electrical Code requires these fuses in ratings 15 through 60A to be of the low melting point design; use OTN 15-60.); Self-certified for DC per UL248 |
Ampere Rating | 40 A |
Connection/Terminal Material | Copper |
APPLICATIONS | Feeders; Branch circuits; Resistive heating; Residential and small commercial installations |
Short Description | Fuse Amp-Trap® 250V 40A Fast-Acting Class K5 OT Series |
AC Max I.R./Breaking Capacity: I1 | 50 kA |
Speed/Characteristic | Fast-Acting |
Brand | MERSEN |
Description
FUSE K5 3x13/16 40A 250V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Circuit Breaker, NDB2-63 D6/2 Series 6A, 2 Pole, 480V AC, D Curve (5ZVE6)
- HUBBELL 15A Locking Plug 2P 3W 277VAC L7-15P BK (HBL4773VBK)
- OMRON Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GW-B7-K)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 6A, 500V AC, 50kA at 500V AC (6D27)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 350A, 600V AC, Non-Indicating (TRS350R)
- MERSEN UL Class Fuse, A50QS Series, Fast-Acting, 350A, 500V AC, Non-Indicating (A50QS350-4)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (ATQR1-1/4)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 6A, 600V AC, Non-Indicating (AJT6N)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 8A, 600V AC, Indicating (AJT8)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 40A, 250V AC, Indicating (TR40RID)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 400A, 600V AC (A4J400)
- Mersen UL Class Fuses