Shop All UL Class Fuses
Mersen
UL Class Fuse, K5 Class, OT Series, Fast-Acting, 30A, 250V AC
Mfr # OT30
Zoro # G0908109
original price:
$3.16
27% off
new price: $2.29
/ea
Sold in multiples of 5 for $11.45
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class K5
- Series OT
- Speed Fast-Acting
- Amps 30A
- AC Voltage Rating 250V AC
Product Information
- Brand Mersen
- MFR # OT30
- Zoro # G0908109
- UPC # 782001700140
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 2 in |
Diameter | 0.56 in |
Details
Class | K5 |
Series | OT |
Speed | Fast-Acting |
Amps | 30A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 250V DC |
Interrupt Rating | 50kA at 250V AC, 20kA at 250V DC |
Body Style | Ferrule |
Body Material | Melamine |
Fits Fuse Block Style | Nonrejection |
Item | UL Class Fuse |
Weight | 0.04 lb |
Mounting | Clip |
Connection Material | Copper |
APPLICATIONS | Feeders; Branch circuits; Resistive heating; Residential and small commercial installations |
APPROVALS & STANDARDS | UL Listed to Standard 248-9 File E2137; CSA Certified to Standard C22.2 No. 248.9 (The Canadian Electrical Code requires these fuses in ratings 15 through 60A to be of the low melting point design; use OTN 15-60.); Self-certified for DC per UL248; UL Listed to Standard 248-9 File E2137; CSA Certified to Standard C22.2 No. 248.9 (The Canadian Electrical Code requires these fuses in ratings 15 through 60A to be of the low melting point design; use OTN 15-60.); Self-certified for DC per UL248 |
Connection/Terminal Material | Copper |
Speed/Characteristic | Fast-Acting |
Short Description | Fuse Amp-Trap® 250V 30A Fast-Acting Class K5 OT Series |
Ampere Rating | 30 A |
AC Max I.R./Breaking Capacity: I1 | 50 kA |
Brand | MERSEN |
Description
FUSE K5 2x9/16 30A 250V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Closure Plate, 8.00x8.00, Gray, Steel (F88GCPNK)
- LEVITON GFI Receptacle (GFTR2-I)
- DAYTON Lamp Module and Contact Block, 22mm, 1NO (30G151)
- SQUARE D Panelboard Cover, Flush (NC38F)
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 25A, 600V AC (A6K25R)
- MERSEN UL Class Fuse, A50QS Series, Fast-Acting, 80A, 500V AC, Non-Indicating (A50QS80-4)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 5A, 250V AC (OT5)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 10A, 250V AC, Non-Indicating (TR10R)
- MERSEN UL Class Fuse, T Class, A3T Series, Fast-Acting, 50A, 300V AC, Non-Indicating (A3T50)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 80A, 250V AC, Indicating (TR80RID)
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 70A, 250V AC, Non-Indicating (NON-70)
- Mersen UL Class Fuses