Shop All UL Class Fuses
Mersen
UL Class Fuse, J Class, HSJ Series, High Speed, 200A, 600V AC, Non-Indicating
Mfr # HSJ200
Zoro # G9039900
original price:
$187.08
35% off
new price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class J
- Series HSJ
- Speed High Speed
- AC Voltage Rating 600V AC
- DC Voltage Rating 500V DC
Product Information
- Brand Mersen
- MFR # HSJ200
- Zoro # G9039900
- UPC # 00782001329655
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 5-3/4 in |
Diameter | 1.62 in |
Description
CLASS J HS FUSE 600V 200A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 50' Length - White (HS354-S50-WHITE)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH97)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 7mm, PNP, NO (XS212AAPAL5)
- BURNDY Copper Cable to Post/Flat, 2 sol (KC26)
- MERSEN UL Class Fuse, T Class, A6T Series, Fast-Acting, 200A, 600V AC, Non-Indicating (A6T200)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 60A, 250V AC, Indicating (TR60RID)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 25A, 600V AC, Indicating (TRS25RID)
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 0.15A, 250V AC, Non-Indicating (A2D15/100R)
- MERSEN UL Class Fuse, T Class, A3T Series, Fast-Acting, 1000A, 300V AC, Non-Indicating (A3T1000)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 80A, 600V AC, Indicating (TRS80RID)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 20A, 600V AC, Indicating (FRS-R-20ID)
- Mersen Fuses