Shop All UL Class Fuses
Mersen
UL Class Fuse, J Class, A4J Series, Fast-Acting, 30A, 600V AC
Mfr # A4J30
Zoro # G9040129
$22.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class J
- Series A4J
- Speed Fast-Acting
- AC Voltage Rating 600V AC
- DC Voltage Rating 300V DC
Product Information
- Brand Mersen
- MFR # A4J30
- Zoro # G9040129
- UPC # 00094706771517
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 2-1/2 in |
Diameter | 0.81 in |
Details
Class | J |
Series | A4J |
Speed | Fast-Acting |
Amps | 30A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | 300V DC |
Interrupt Rating | 200kA at 600V AC, 100kA at 300V DC |
Body Style | Ferrule |
Body Material | Polytube |
Item | UL Class Fuse |
Fuse Speed | Fast Acting |
Weight | 0.12 lb |
Mounting | Clip |
Connection Material | Tin-Plated Copper |
APPLICATIONS | Capacitors; Load centers; Panelboards; Switchboards; Bus duct; Feeder circuits; Circuit breakers; Lighting, heating, and general loads |
Ampere Rating | 30 A |
Connection/Terminal Material | Tin-Plated Copper |
Short Description | Fuse Amp-Trap® 600V 30A Fast-Acting Class J A4J Series |
APPROVALS & STANDARDS | UL listed to standard 248-8 File E2137; CSA certified to standard C22.2 no. 248.8; DC listed to UL 248; IEC 269-2-1 |
Speed/Characteristic | Fast-Acting |
AC Max I.R./Breaking Capacity: I1 | 200 kA |
Brand | MERSEN |
Description
CLASS J FUSE 600V 30A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Recept Flush 20A125/250V (05032-0IS)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Carpet Flange, 3 Gang, Rectangular, Non-Metallic (PFBRFGY3)
- NVENT HOFFMAN Mechanical Interlock, fits Frames, Steel (PMLMAK)
- TORK Spring-Wound Timer, Range 0 to 12 hr. (C512HH)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 0.5A, 250V AC, Non-Indicating (TR1/2R)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 0.1A, 250V AC, Non-Indicating (TR1/10R)
- MERSEN UL Class Fuse, T Class, A3T Series, Fast-Acting, 125A, 300V AC, Non-Indicating (A3T125)
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 0.6A, 250V AC, Non-Indicating (A2D6/10R)
- MERSEN UL Class Fuse, T Class, A6T Series, Fast-Acting, 1A, 600V AC, Non-Indicating (A6T1)
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 350A, 600V AC (A6K350R)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.3A, 600V AC, Non-Indicating (KLDR.300)
- Mersen Fuses