Shop All UL Class Fuses
Mersen
UL Class Fuse, J Class, A4J Series, Fast-Acting, 25A, 600V AC
Mfr # A4J25
Zoro # G9039998
product price: $27.08
/ea
$27.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class J
- Series A4J
- Speed Fast-Acting
- AC Voltage Rating 600V AC
- DC Voltage Rating 300V DC
Product Information
- Brand Mersen
- MFR # A4J25
- Zoro # G9039998
- UPC # 782001960179
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 2-1/2 in |
Diameter | 0.81 in |
Details
Class | J |
Series | A4J |
Speed | Fast-Acting |
Amps | 25A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | 300V DC |
Interrupt Rating | 200kA at 600V AC, 100kA at 300V DC |
Body Style | Ferrule |
Body Material | Polytube |
Item | UL Class Fuse |
Fuse Speed | Fast Acting |
Weight | 0.12 lb |
Connection Material | Tin-Plated Copper |
Mounting | Clip |
APPROVALS & STANDARDS | UL listed to standard 248-8 File E2137; CSA certified to standard C22.2 no. 248.8; DC listed to UL 248; IEC 269-2-1 |
Ampere Rating | 25 A |
Speed/Characteristic | Fast-Acting |
APPLICATIONS | Capacitors; Load centers; Panelboards; Switchboards; Bus duct; Feeder circuits; Circuit breakers; Lighting, heating, and general loads |
Short Description | Fuse Amp-Trap® 600V 25A Fast-Acting Class J A4J Series |
AC Max I.R./Breaking Capacity: I1 | 200 kA |
Connection/Terminal Material | Tin-Plated Copper |
Brand | MERSEN |
Description
CLASS J FUSE 600V 25A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Divided Box Fitting, Ivory, Steel (V2444D-2N)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 500 Feet (16SS316L500)
- GE Replacement Coil, NEMA, Size 5, 120V (55-530249G002)
- LEVITON Switch, GFCI Receptacle, 125Vac, 5-15R (GFSW1-W)
- MERSEN UL Class Fuse, T Class, A6T Series, Fast-Acting, 45A, 600V AC, Non-Indicating (A6T45)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 8A, 250V AC, Non-Indicating, 5 PK (GAB8)
- MERSEN CC Class, ATMR Series, Fast-Acting, 8A, 600V AC, Non-Indicating (ATMR8)
- MERSEN UL Class Fuse, A60X Series, Fast-Acting, 60A, 600V AC, Non-Indicating (A60X60-4)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 70A, 250V AC, Nonindicating (TR70R)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 2-8/10A, 250V AC, Nonindicating (A2D2-8/10R)
- EATON BUSSMANN UL Class Fuse, Class H Class, NON Series, Fast-Acting, 200A, 250V AC, Non-Indicating (NON-200)
- Mersen UL Class Fuses