Shop All UL Class Fuses
Mersen
UL Class Fuse, J Class, A4J Series, Fast-Acting, 200A, 600V AC
Mfr # A4J200
Zoro # G9040302
product price: $102.73
/ea
Free Shipping & Returns
$102.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class J
- Series A4J
- Speed Fast-Acting
- AC Voltage Rating 600V AC
- DC Voltage Rating 300V DC
Product Information
- Brand Mersen
- MFR # A4J200
- Zoro # G9040302
- UPC # 00782001960377
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 5-3/4 in |
Diameter | 1.62 in |
Details
Class | J |
Series | A4J |
Speed | Fast-Acting |
Amps | 200A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | 300V DC |
Interrupt Rating | 200kA at 600V AC, 100kA at 300V DC |
Body Style | Blade |
Body Material | GMG |
Item | UL Class Fuse |
Fuse Speed | Fast Acting |
Weight | 0.8 lb |
Mounting | Clip |
Connection Material | Brass Alloy |
AC Max I.R./Breaking Capacity: I1 | 200 kA |
Ampere Rating | 200 A |
APPLICATIONS | Capacitors; Load centers; Panelboards; Switchboards; Bus duct; Feeder circuits; Circuit breakers; Lighting, heating, and general loads |
Speed/Characteristic | Fast-Acting |
Connection/Terminal Material | Brass Alloy |
Short Description | Fuse Amp-Trap® 600V 200A Fast-Acting Class J A4J Series |
APPROVALS & STANDARDS | UL listed to standard 248-8 File E2137; CSA certified to standard C22.2 no. 248.8; DC listed to UL 248; IEC 269-2-1 |
Brand | MERSEN |
Description
CLASS J FUSE 600V 200A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB DP Contr, 40A, 3P, CoIL208/240V AC (DP40C3P-2)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Black (CW-2-BL)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Duplex, GFCI (14414CLM)
- GE 277VAC Mechanically Held Lighting Contactor 8P 30A (CR463M80PNA)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 30A, 250V AC (OT30)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 3A, 250V AC (OT3)
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 200A, 600V AC (A6K200R)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 2.5A, 600V AC, Non-Indicating (A6D2-1/2R)
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 1.4A, 250V AC, Non-Indicating (A2D1-4/10R)
- MERSEN UL Class Fuse, A60Q Series, Fast-Acting, 25A, 600V AC, Non-Indicating (A60Q25-2)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 90A, 600V AC, Non-Indicating (FLSR090)
- Mersen UL Class Fuses