Shop All UL Class Fuses
Mersen
UL Class Fuse, GSD Series, Fast-Acting, 0.5A
Mfr # GSD1/2-B
Zoro # G9035253
Free Shipping & Returns
$204.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GSD
- Speed Fast-Acting
- Amps 0.5A
- Length 20 mm
- Diameter 5 mm
Product Information
- Brand Mersen
- MFR # GSD1/2-B
- Zoro # G9035253
- UPC # 00782001387693
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 20 mm |
Diameter | 5 mm |
Details
Series | GSD |
Speed | Fast-Acting |
Amps | 0.5A |
Item | UL Class Fuse |
Brand | MERSEN |
Description
Fuse 5X20MM FA 250V 1/2A-B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Pushbutton Enclosure, 22mm, 6 Holes, Steel (PBGX6)
- RACO Electrical Box, 130 cu in, Gang Box, 5 Gang, Steel, Rectangular (944)
- HALEX 1/2 in. Electrical Metallic Tube EMT Compression Connectors, 5PK (26230)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15IWR)
- MERSEN UL Class Fuse, A70Q Series, Fast-Acting, 200A, 700V AC, Non-Indicating (A70Q200-4)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 45A, 600V AC, Indicating (TRS45RID)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 2.25A, 250V AC, Non-Indicating (TR2-1/4R)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 3.2A, 600V AC, Non-Indicating (TRS3-2/10R)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 1.5A, 600V AC, Non-Indicating (AJT1-1/2N)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 100A, 600V AC, Indicating (AJT100)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 70A, 300V AC, Non-Indicating (JLLN070)
- Mersen Fuses