Shop All UL Class Fuses
Mersen
UL Class Fuse, G Class, Fast-Acting, 5A, 600V AC, Non-Indicating
Mfr # AG5
Zoro # G3142273
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class G
- Series AG
- AC Voltage Rating 600V AC
- DC Voltage Rating Not Rated
- Visual Indication Non-Indicating
Product Information
- Brand Mersen
- MFR # AG5
- Zoro # G3142273
- UPC # 782001905101
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 1.31 in |
Diameter | 0.41 in |
Length (Straight Wireway) | 1 3/8 in |
Description
Fuse, 5 A, 600V AC, Not Rated, Class G, AG Series, Nonindicating, Fast Acting, Body Style Cylindrical, Rejection, Interrupt Rating 100kA at 600V AC, Fuse Size 1-3/8 in L x 13/32 in dia, Length 1 3/8 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann SC, Littelfuse SLC, Mersen AG, Equivalent Series AG, SC, SLC, Body Material Fiberglass, Single Element, Standards CSA Certified to C22.2 No. 248.5, UL Listed 248-5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fixed Dia Clamp, .25" (6.4mm) Bundle, #1 (CCS25-S10-C0)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (4FRF1)
- REMKE Conduit Hub, Die Cast Zinc, 1-1/4" NPT (WH-4)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (11596417)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 100A, 700V AC, Non-Indicating (A70QS100-4)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 3-1/2A, 600V AC, Nonindicating (A6D3-1/2R)
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 80A, 700V AC, Non-Indicating (A70Q80-4)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 400A, 600V AC (A4J400)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 4-1/2A, 600V AC, Nonindicating (TRS4-1/2R)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 1-1/4A, 600V AC, Nonindicating (A6D1-1/4R)
- MERSEN UL Class Fuse, RK1 Class, A2K-R Series, Fast-Acting, 80A, 250V AC (A2K80R)
- Mersen UL Class Fuses