Shop All UL Class Fuses
Mersen
UL Class Fuse, A70QS-22F Series, Fast-Acting, 63A, 700V AC, Indicating
Mfr # A70QS63-22F
Zoro # G3228891
Sold in multiples of 10 for $711.50
$711.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Amps 63A
- Series A70QS-22F
- AC Voltage Rating 700V AC
- DC Voltage Rating 700V DC
Product Information
- Brand Mersen
- MFR # A70QS63-22F
- Zoro # G3228891
- UPC # 782001142117
- Country of Origin Tunisia
- Category UL Class Fuses
Dimensions
Length | 2-9/32 in |
Diameter | 7/8 in |
Length (Straight Wireway) | 2 1/4 in |
Details
Item | Ceramic Fuse |
Speed | Fast-Acting |
Amps | 63A |
Series | A70QS-22F |
AC Voltage Rating | 700V AC |
DC Voltage Rating | 700V DC |
Visual Indication | Indicating |
Interrupt Rating | 100kA at 700V DC, 200kA at 690V AC |
Body Style | Cylindrical |
Fits Fuse Block Style | Nonrejection |
Body Material | Ceramic |
Compatible Fuse Block Series | U710, US22 |
Element | Single |
Standards | UL Recognized Component File E76491, CSA Certified, CSA Certified |
Equivalent Brand and Series | Bussmann FWP, Littelfuse L70QS |
Mounting | Clip |
Indicating / Nonindicating | Nonindicating |
Fuse Speed | Fast Acting |
Description
High Speed Semiconductor Fuse, 63 A, 700V AC, 700V DC, A70QS-22F Series, Indicating, Fast Acting, Body Style Cylindrical, Interrupt Rating 100kA at 700V DC, 200kA at 690V AC, Fuse Size 2-9/32 in L x 55/64 in dia, Length 2 9/32 in, Diameter 7/8 in, Compatible Fuse Block Series U710, US22, Body Material Ceramic, Single Element, Standards CSA Certified, EC 269-4 Compliant, UL File E76491
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box, 50 cu in, Concrete Slab Box, 4 Gang, Steel, Square (52181-SPKR)
- KILLARK Nonfusible Hazardous Location Safety Switch, Heavy Duty Duty, 600V, 3PST, 30 A (B7NFD13A)
- LEVITON Wallplates 2 Gang Wlplt 2.465 Opening White (80530-W)
- ELCO LIGHTING Transformers (LET-151)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 35A, 250V AC (OT35)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 50A, 600V AC, Nonindicating (TRS50R)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 150A, 700V AC, Non-Indicating (A70QS150-4)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 1/2A, 250V AC, Nonindicating (A2D1/2R)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 8/10A, 600V AC, Nonindicating (TRS8/10R)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 2-1/4A, 600V AC, Nonindicating (A6D2-1/4R)
- MERSEN CC Class, Fast-Acting, 3/10A, 600V AC, Non-Indicating (ATMR3/10)
- Mersen Fuses