Shop All Fuse Accessories
Mersen
Shaft Switch Fuse, 12x12x280mm
Mfr # SFB280
Zoro # G9041477
product price: $26.16
/ea
$26.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Fe/Zn
Product Information
- Brand Mersen
- MFR # SFB280
- Zoro # G9041477
- Country of Origin Finland
- Category Fuse Accessories
Details
Item | SHAFT SWITCHFUSE 12X12X280MM |
Body Material | Fe/Zn |
Description
SHAFT SWITCHFUSE 12X12X280MM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Combination 2 Gang Wallplate (88085)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 32 A, Reversing: No (6EAP9)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001KR3GH5)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEB-11-11)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (60303J)
- MERSEN Fuse Cover, 0 to 30A Amp Range, H, K5, RK5, RK0 UL Class, 1 Poles (DFC-9)
- MERSEN Fuse Holder, 10A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Quick Connect (GPM-A)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Crimp, Midget Fuse Type (FEBN-11-11)
- MERSEN Single Lug Insulating Boot (FSB1)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Class J Fuse Type (CH30J3I)
- Mersen Fuse Accessories