Shop All UL Class Fuses
Mersen
Semiconductor Fuse, Fast-Acting, 70A, 600V AC, Indicating
Mfr # A60X70-4TI
Zoro # G3553121
Free Shipping & Returns
$81.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series A60X
- Speed Fast-Acting
- Amps 70A
- AC Voltage Rating 600V AC
- DC Voltage Rating Not Rated
Product Information
- Brand Mersen
- MFR # A60X70-4TI
- Zoro # G3553121
- UPC # 782001943974
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 4.41 in |
Diameter | 1 in |
Length (Straight Wireway) | 4 7/16 in |
Description
Semiconductor Fuse, 70 A, 600V AC, Not Rated, A60X Series, Indicating, Fast Acting, Body Style Bolt-On, Nonrejection, Interrupt Rating 200kA at 600V AC, Fuse Size 4-7/16 in L x 1 in dia, Length 4 7/16 in, Diameter 1 in, Equivalent Brand and Series Bussmann KAC, KBC, L60S, Littelfuse KLC, Mersen A60X, Equivalent Series A60X, KAC, KBC, KLC, L60S, Body Material Fiberglass, Single Element, Standards CE, UL Recognized, Guide JFHR2, File E60314
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C (9070TF500D50)
- KABLE KONTROL Assorted Size Cable Ties Kit - 4in, 5.5in, 8in, 11in, 14in Length - 500 Pcs - Natural (CT-KIT-MS-NT)
- SOUTHWIRE 1/2"X25' Rws Conduit (55081806)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS518B1PAM12)
- MERSEN Fuse, RK1 Class, Time Delay, 35A, 250V AC, Indicating (A2D35R)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 30A, 600V AC, Non-Indicating (A6T30)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 150A, 700V AC, Indicating (A70QS150-4IL)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 30A, 250VAC, Non-Indicating, 5 PK (GAB30)
- MERSEN Fuse, G Class, AG Series, Time Delay, 40 A, 480V AC, Nonindicating (AG40)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 35A, 250V AC, Indicating (TR35RID)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 25A, 600V AC, Non-Indicating (A6T25)
- Mersen UL Class Fuses