Shop All UL Class Fuses
Mersen
Semiconductor Fuse, Fast-Acting, 500A, 700V AC, Indicating
Mfr # A70QS500-4IL
Zoro # G3526336
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 500A
- Speed Fast-Acting
- Series A70QS
- AC Voltage Rating 700V AC
- DC Voltage Rating 700V DC
Product Information
- Brand Mersen
- MFR # A70QS500-4IL
- Zoro # G3526336
- UPC # 782001323738
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 5.09 in |
Diameter | 2 in |
Length (Straight Wireway) | 5 1/16 in |
Description
Semiconductor Fuse, 500 A, 700V AC, 700V DC, A70QS Series, Indicating, Fast Acting, Body Style Bolt-On, Nonrejection, Interrupt Rating 100kA at 700V DC, 200kA at 700V AC, Fuse Size 5-1/16 in L x 2 in dia, Length 5 1/16 in, Diameter 2 in, Equivalent Brand and Series A70QS, Bussmann FWP, Littelfuse L70QS, Mersen A70P, Equivalent Series A70P, A70QS, FWP, L70QS, Body Material Fiberglass, Single Element, Standards CE, UL Recognized, Guide JFHR2, File 60314, CSA Certified LR12636
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1-1/2" Inside Diameter - 10' Length - White (WL907-10-WHITE)
- ANCOR Heavy Duty 2/0 AWG 1/4" Tinned Lug - 25-Pack (242294)
- FPE Federal Pacific Filler Plate (VPKNCFS)
- TECHFLEX Tinned Copper, Tubular Braid, 5/8" (MBN0.63SV)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 3A, 250V AC (OT3)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 1-1/8A, 250V AC, Nonindicating (TR1-1/8R)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 110A, 600V AC, Indicating (AJT110)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 200A, 600V AC (OTS200)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 100A, 600V AC, Indicating (A6D100R)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 300A, 250V AC, Nonindicating (TR300R)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 12A, 250V AC, Non-Indicating (FLNR012)
- Mersen Fuses