Shop All UL Class Fuses
Mersen
Semiconductor Fuse, Fast-Acting, 20A, 750V AC, Non-Indicating
Mfr # DCT20-2
Zoro # G3555964
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series DCT
- Speed Fast-Acting
- AC Voltage Rating 750V AC
- DC Voltage Rating 1,000V DC
- Visual Indication Non-Indicating
Product Information
- Brand Mersen
- MFR # DCT20-2
- Zoro # G3555964
- UPC # 782001352820
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 1-1/2 in |
Diameter | 13/32 in |
Length (Straight Wireway) | 1 1/2 in |
Details
Series | DCT |
Speed | Fast-Acting |
Amps | 20A |
AC Voltage Rating | 750V AC |
DC Voltage Rating | 1,000V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 100kA at 750V AC, 50kA at 1000V DC |
Body Style | Cylindrical |
Body Material | Fiberglass |
Equivalent Brand and Series | Bussmann PV-F, Littelfuse SPF, Mersen DCT |
Equivalent Series | DCT, PV-F, SPF |
Fits Fuse Block Style | Nonrejection |
Item | Semiconductor Fuse |
Rejection / Nonrejection | Nonrejection |
Standards | CE, UL Recognized, Guide JFHR2, File E60314, CSA Certified |
Element | Single |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Fuse Speed | Fast Acting |
Indicating / Nonindicating | Nonindicating |
Description
Semiconductor Fuse, 20 A, 570V AC, 1000V DC, Class No UL Class, DCT Series, Nonindicating, Fast Acting, Body Style Cylindrical, Nonrejection, Interrupt Rating 100kA at 750V AC, 50kA at 1000V DC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann PV-F, Littelfuse SPF, Mersen DCT, Equivalent Series DCT, PV-F, SPF, Body Material Fiberglass, Single Element, Standards CE, UL Recognized, Guide JFHR2, File E60314, CSA Certified
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Black, 2 ft. (3363)
- GREENGATE Neoswitch Vacancy Dt No Neutral White (VNW-D-1001-MV-W)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 100 (120 105711S1)
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A (LA1KN04)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 35A, 500V AC, Non-Indicating (A50QS35-4)
- MERSEN Semiconductor Fuse, DCT Series, Fast-Acting, 10A, 570V AC, Non-Indicating (DCT10-2)
- MERSEN Fuse, RK5 Class, TR-RID Series, Time Delay, 100A, 250V AC, Indicating (TR100RID)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 200A, 600V AC, Indicating (TRS200RID)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 400A, 600V AC, Indicating (AJT400)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 3A, 250V AC, Nonindicating (A2D3R)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 50A, 300V AC, Non-Indicating (JJN-50)
- Mersen Fuses