Shop All Specialty Fuses
Mersen
Semiconductor Fuse, DCT Series, 7A, Fast-Acting, 570V AC, Cylindrical
Mfr # DCT7-2
Zoro # G3554074
product price: $15.02
/ea
$15.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Series DCT
- AC Voltage Rating 570V AC
- DC Voltage Rating 1,000V DC
- Interrupt Rating 100kA at 750V AC, 50kA at 1000V DC
Product Information
- Brand Mersen
- MFR # DCT7-2
- Zoro # G3554074
- UPC # 782001410094
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Length | 1-1/2 in |
Diameter | 13/32 in |
Length (Straight Wireway) | 1 1/2 in |
Description
Semiconductor Fuse, 7 A, 570V AC, 1000V DC, Class No UL Class, DCT Series, Nonindicating, Fast Acting, Body Style Cylindrical, Nonrejection, Interrupt Rating 100kA at 750V AC, 50kA at 1000V DC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann PV-F, Littelfuse SPF, Mersen DCT, Equivalent Series DCT, PV-F, SPF, Body Material Fiberglass, Single Element, Standards CE, UL Recognized, Guide JFHR2, File E60314, CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIROTRONICS Encapsulated Timer Rlay, 10A, Relay, 120VAC (TGMPL10100A1H)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 300 A, Time Delay, Not Rated, Bolt-On (ACK-300)
- HUBBELL 20A Watertight Twist-Lock Connector 2P 3W 250VAC L6-20R (HBL2323SW)
- NVENT HOFFMAN Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, Screw On (A1212SC)
- MERSEN Forklift Limiter Fuse, CNN Series, 175 A, Very Fast Acting, 130V AC, Bolt-On (CNN175)
- MERSEN Semiconductor Fuse, A70QS Series, 90A, Fast-Acting, 700V AC, Bolt-On (A70QS90-4)
- MERSEN Forklift Limiter Fuse, ALS Series, 400 A, General Purpose, 125V AC, Bolt-On (ALS400)
- MERSEN Forklift Limiter Fuse, ACL Series, 60 A, Time Delay, 125V AC, Bolt-On (ACL60)
- MERSEN Semiconductor Fuse, A70QS-22F Series, 100A, Fast-Acting, 690V AC, Cylindrical (A70QS100-22F)
- MERSEN Semiconductor Fuse, A15QS Series, 400A, Fast-Acting, 150V AC, Bolt-On (A15QS400-4)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 225A, Fast-Acting, 700V AC, Bolt-On (FWP-225A)
- Mersen Specialty Fuses