Shop All Specialty Fuses
Mersen
Semiconductor Fuse, A70QS Series, 175A, Fast-Acting, 690V AC, Bolt-On
Mfr # A70QS175-4K
Zoro # G9036297
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A70QS
- Amps 175A
- Speed Fast-Acting
- AC Voltage Rating 690V AC
- DC Voltage Rating 700V DC
Product Information
- Brand Mersen
- MFR # A70QS175-4K
- Zoro # G9036297
- UPC # 782001141356
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 1.22 in |
Length | 5.09 in |
Description
Semiconductor Fuse 700V 175 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1.5 to 75 psi, Standard Action (9012GRG4)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 36 in W, 12 in D, NEMA 12; 13, Non Hinged Clamp (A363612LP)
- PANDUIT Blank Module, Mini Com, White, 1 Port (CMBWH-X)
- SOLARTECH POWER Polycrystalline Solar Panel, 5 W, 17.1V DC, 0.29 A, 36 Cells, Open End (SPM005P-D)
- MERSEN Semiconductor Fuse, A15QS Series, 600A, Fast-Acting, 150V AC, Bolt-On (A15QS600-4)
- MERSEN IEC NH Fuse Link, Y21 Series, 80A, 500V AC, Square (Y216543)
- MERSEN Cable Fuse, CP Series, 600V AC, Cylindrical (CP500C1)
- MERSEN Link Fuse, RLS Series, 100A, Fast-Acting, 600V AC (RLS100)
- MERSEN Semiconductor Fuse, A50P Series, 50A, Fast-Acting, 500V AC, Blade (A50P50-4)
- MERSEN Automotive Fuse, A50P Series, 175A, Very Fast Acting, 500V AC, Blade (A50P175-4)
- MERSEN Automotive Fuse, A15QS Series, 350A, Very Fast Acting, 150V AC, Blade (A15QS350-4)
- Mersen Fuses