Shop All Specialty Fuses
Mersen
Semiconductor Fuse, A70QS-14F Series, 32A, Fast-Acting, 690V AC, Cylindrical
Mfr # A70QS32-14F
Zoro # G9040381
$25.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- AC Voltage Rating 690V AC
- DC Voltage Rating 700V DC
- Body Style Cylindrical
- Visual Indication Non-Indicating
Product Information
- Brand Mersen
- MFR # A70QS32-14F
- Zoro # G9040381
- UPC # 782001142032
- Country of Origin Tunisia
- Category Specialty Fuses
Dimensions
Diameter | 14 mm |
Length | 51 mm |
Details
Item | Semiconductor Fuse |
Series | A70QS-14F |
Amps | 32A |
Speed | Fast-Acting |
AC Voltage Rating | 690V AC |
DC Voltage Rating | 700V DC |
Body Style | Cylindrical |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at V AC; 100kA at V DC |
Body Material | Ceramic |
Equivalent Brand and Series | A70QS, Bussmann FWP, Littelfuse L70QS, Mersen A70P |
Equivalent Series | A70P, A70QS, FWP, L70QS |
Fits Fuse Block Style | Nonrejection |
Standards | UL Certified; CSA Certified |
Mounting | Clip |
Description
SC FUSE 700V 32A QS 14X51
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, On/None/On, 1/4 In Tab (8004K26N1V2)
- ZORO SELECT 8 AWG 4 Conductor Portable Cord 600V 25 ft. BK (E3651)
- SQUARE D Control Transformer, 2 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070TF2000D1)
- DAYTON Overload Relay, 1.60 to 2.50A, Class 10, 3P (6ECA9)
- MERSEN Automotive Fuse, A50P Series, 80A, Very Fast Acting, 500V AC, Blade (A50P80-4)
- MERSEN Forklift Limiter Fuse, CNL Series, 40A, Time-Delay, 80V AC, Bolt-On (CNL40)
- MERSEN Forklift Limiter Fuse, CNL Series, 350A, Time-Delay, 80V AC, Bolt-On (CNL350)
- MERSEN Semiconductor Fuse, A120X Series, 10A, Fast-Acting, 1200V AC, Ferrule (A120X10-1)
- MERSEN Forklift Limiter Fuse, ALS Series, 400A, Fast-Acting, 125V AC, Bolt-On (ALS400)
- MERSEN Forklift Limiter Fuse, CNN Series, 150A, Very Fast Acting, 130V AC, Bolt-On (CNN150)
- CAMPBELL CHAIN & FITTINGS 1/2" x 2-1/2" Repair Link, Steel, Zinc Plated (5801124)
- Mersen Fuses