Shop All Specialty Fuses
Mersen
Semiconductor Fuse, A70P Series, 150A, Fast-Acting, 700V AC, Bolt-On
Mfr # A70P150-4TA
Zoro # G9036321
original price:
$192.89
28% off
new price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A70P
- Speed Fast-Acting
- AC Voltage Rating 700V AC
- DC Voltage Rating 650V DC
- Body Style Bolt-On
Product Information
- Brand Mersen
- MFR # A70P150-4TA
- Zoro # G9036321
- UPC # 782001944001
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 1-1/2 in |
Length | 5.09 in |
Description
Semiconductor Fuse 94400- 101
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Red, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRRED25)
- MERSEN UL Class CC Fuse, CC Class, ATQR Series, Time-Delay, 3.2A, 600V AC, Non-Indicating (ATQR3-2/10)
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 4" x 4" x 1' (6-Pack) (F4X4IB6)
- REMKE Cord Grip, Int Thrd, 3/4" NPT, .562-.625 (RSRF-2110)
- MERSEN Forklift Limiter Fuse, CNN Series, 500A, Very Fast Acting, 130V AC, Bolt-On (CNN500)
- MERSEN Semiconductor Fuse, A15QS Series, 150A, Fast-Acting, 150V AC, Bolt-On (A15QS150-4)
- MERSEN Forklift Limiter Fuse, CNL Series, 400A, Time-Delay, 80V AC, Bolt-On (CNL400)
- MERSEN Semiconductor Fuse, A50QS-Y Series, 50A, Fast-Acting, 500V AC, Bolt-On (A50QS50-4Y)
- MERSEN Cable Fuse, CP Series, 600V AC, Cylindrical (CP500C1)
- MERSEN Forklift Limiter Fuse, CNL Series, 275A, Time-Delay, 80V AC, Bolt-On (CNL275)
- EATON BUSSMANN Cutout Link, FL11 Series, 25A, Time-Delay, 27,000V AC, Pin, T Link Type, Nonremovable (FL11T25)
- Mersen Specialty Fuses