Shop All Specialty Fuses
Mersen
Semiconductor Fuse, A30QS Series, 12A, Fast-Acting, 300V AC, Bolt-On
Mfr # A30QS12-1
Zoro # G5082987
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A30QS
- Speed Fast-Acting
- AC Voltage Rating 300V AC
- DC Voltage Rating 300V DC
- Body Style Bolt-On
Product Information
- Brand Mersen
- MFR # A30QS12-1
- Zoro # G5082987
- UPC # 782001311896
- Country of Origin Tunisia
- Category Specialty Fuses
Dimensions
Diameter | 9/16 in |
Length | 2 in |
Length (Straight Wireway) | 2 in |
Description
Semiconductor Fuse, 12 A, 300V AC, 300V DC, A30QS Series, Nonindicating, Fast Acting, Body Style Bolt-On, Nonrejection, Interrupt Rating 100kA at 300V DC, 200kA at 300V AC, Fuse Size 2 in L x 9/16 in dia, Length 2 in, Diameter 9/16 in, Equivalent Brand and Series Bussmann FWX, Littelfuse L25S, Mersen A30QS, Equivalent Series A30QS, FWX, L25S, Body Material Ceramic, Single Element, Standards CE, UL Recognized, Guide JFHR2, CSA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panels, Fits 200x200mm, Steel (Q2020PI)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD2X3NPW6)
- TRUMETER Hour Meter, Polymer, White/Black Numbers (722-0001)
- RACO Electrical Box Cover, 7 Gang, Rectangular, Gang Cover (826)
- MERSEN Forklift Limiter Fuse, CNL Series, 175A, Time-Delay, 80V AC, Bolt-On (CNL175)
- MERSEN Forklift Limiter Fuse, ALS Series, 200A, Fast-Acting, 125V AC, Bolt-On (ALS200)
- MERSEN Solar Fuse, HP6M Series, 1A, Fast-Acting, Not Rated, Cylindrical (HP6M1)
- MERSEN Semiconductor Fuse, A15QS Series, 100A, Fast-Acting, 150V AC, Bolt-On (A15QS100-4)
- MERSEN Forklift Limiter Fuse, ALS Series, 400A, Fast-Acting, 125V AC, Bolt-On (ALS400)
- MERSEN Forklift Limiter Fuse, CNL Series, 125A, Time-Delay, 80V AC, Bolt-On (CNL125)
- FERRAZ SHAWMUT Cartridge Fuse, RF Series, 60A, Fast-Acting, 250V AC, Cylindrical (RF60)
- Mersen Specialty Fuses