Shop All Rupture Discs
Mersen
Rupture Disc, Graphite, 2 In, 40 PSIG
Mfr # S3-02-40
Zoro # G0217637
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Burst Pressure 40 psig
- Fits Pipe Size 2 in
- Diameter 4 in
- Vacuum Pressure 29.9 in Hg
- Temp. Range -20 Degrees to 300 Degrees F
Product Information
- Brand Mersen
- MFR # S3-02-40
- Zoro # G0217637
- Country of Origin United States
- Category Rupture Discs
Dimensions
Fits Pipe Size | 2 in |
Diameter | 4 in |
Details
Item | Rupture Disc |
Burst Pressure | 40 psig |
Vacuum Pressure | 29.9 in Hg |
Temp. Range | -20 Degrees to 300 Degrees F |
Body Material | Graphite |
Thickness | 7/8 in |
Description
Rupture Disc, Burst Pressure 40 psig, Fits Pipe Size 2 in, Diameter 4 in, Thickness 7/8 in, Body Material Graphite, Vacuum Pressure 29.9 in Hg, Temp. Range -20 Degrees to 300 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Elg Cfwc Ec Mwd Seat Ice Grey, With Cover, Enameled Wood, Elongated (7B1500EC 062)
- ZORO SELECT Half Coupling, 1", 150,304, Thrd Heavy (4381031850)
- SANITUBE Clamp Concentric Reducer-316L, 3"X2 (3114MP6-300200)
- COMPONENT HARDWARE Rplacement Twist Handle Assmbly 12" Long (D50-0001)
- MERSEN Rupture Disc, Graphite, 2 In, 75 PSIG (S3-02-75)
- MERSEN Rupture Disc, Graphite, 2 In, 150 PSIG (S3-02-150)
- MERSEN Rupture Disc, Graphite, 3 In, 75 PSIG (S3-03-75)
- MERSEN Rupture Disc, Graphite, 2 In, 20 PSIG (S3-02-20)
- MERSEN Rupture Disc, Graphite, 3 In, 125 PSIG (S3-03-125)
- FIKE 200F STAINLESS 90PSI 1IN RUPTURE DISC (AXIUS BT)
- FIKE 100F 320PSI 1.5IN RUPTURE DISC (AXIUS BT)
- Mersen Rupture Discs