Shop All Rupture Discs
Mersen
Rupture Disc, Graphite, 2 In, 150 PSIG
Mfr # S3-02-150
Zoro # G0217682
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Burst Pressure 150 psig
- Fits Pipe Size 2 in
- Diameter 4 in
- Vacuum Pressure 29.9 in Hg
- Temp. Range -20 Degrees to 300 Degrees F
Product Information
- Brand Mersen
- MFR # S3-02-150
- Zoro # G0217682
- Country of Origin United States
- Category Rupture Discs
Dimensions
Fits Pipe Size | 2 in |
Diameter | 4 in |
Details
Item | Rupture Disc |
Burst Pressure | 150 psig |
Vacuum Pressure | 29.9 in Hg |
Temp. Range | -20 Degrees to 300 Degrees F |
Body Material | Graphite |
Thickness | 7/8 in |
Description
Rupture Disc, Burst Pressure 150 psig, Fits Pipe Size 2 in, Diameter 4 in, Thickness 7/8 in, Body Material Graphite, Vacuum Pressure 29.9 in Hg, Temp. Range -20 Degrees to 300 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Culligan Sales R50-BBSA Water Filter Cartridge Whole House (5746359)
- ZURN Manual Single Hole Mount, 1 Hole Gooseneck Laboratory Faucet, Chrome (Z826S1-XL)
- WINGITS 42" L, Smooth, Stainless Steel, Grab Bar, Satin (WGB5SS42)
- ZORO SELECT 1" Clamp T316L SS Heavy Wall Tank Ferrule (EG14W-6L1.0)
- MERSEN Rupture Disc, Graphite, 3 In, 125 PSIG (S3-03-125)
- MERSEN Rupture Disc, Graphite, 2 In, 20 PSIG (S3-02-20)
- MERSEN Rupture Disc, Graphite, 2 In, 75 PSIG (S3-02-75)
- MERSEN Rupture Disc, Graphite, 3 In, 75 PSIG (S3-03-75)
- BS&B Rupture Disc 14072F 7576Psi 4In (CSR)
- OSECO 72F 270PSI 2IN RUPTURE DISC (FAS02-205)
- ZOOK 150Psi 3in Rupture Disc (1MN1X3X150X72)
- Mersen Rupture Discs