Shop All Power Distribution Blocks
Mersen
Pwr Dist Block, 840A, 1P, 4AWG-600 MCM, 600V
Mfr # FSPDB5A
Zoro # G3074671
original price:
$139.40
38% off
new price: $85.55
/ea
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Max. Amps 840 A
- Primary Connections/Pole 2
- Primary Wire Range (AWG) 4 AWG to 600 MCM
- Secondary Connection/Pole 2
Product Information
- Brand Mersen
- MFR # FSPDB5A
- Zoro # G3074671
- UPC # 782001319663
- Country of Origin France
- Category Power Distribution Blocks
Dimensions
Depth | 3.15 in |
Width | 2.84 in |
Length | 5.71 in |
Length (Straight Wireway) | 5.71 in |
Overall Width | 2.84 in |
For Load Aluminum Wire Size - Maximum | 600 kcmil |
Overall Length | 5.71 in |
For Line Aluminum Wire Size - Minimum | 4 AWG |
For Line Copper Wire Size - Maximum | 600 kcmil |
For Load Copper Wire Size - Maximum | 600 kcmil |
Overall Depth | 3.15 in |
For Line Aluminum Wire Size - Maximum | 600 kcmil |
For Line Copper Wire Size - Minimum | 14 AWG |
For Load Copper Wire Size - Minimum | 4 AWG |
For Load Aluminum Wire Size - Minimum | 4 AWG |
Description
Power Distribution Block, For Conductor Material Aluminum, Line Connections/Pole 2, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 600 kcmil, Load Connections/Pole 2, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 4 AWG, For Load Copper Wire Size - Maximum 600 kcmil, Maximum Current - Copper Conductor 840 A, Maximum Voltage 1,500 V DC, Mounting Type DIN-Rail, Number of Poles 1, Overall Depth 3.15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN N1 Screw Cover, No Ko, 12x24x4, Cs, Glv (SC122404GNK)
- DESIGNS OF DISTINCTION Single Blank Switch Plate Cover - Alder (01452001AL1)
- POWER FIRST Nylon Wire Terminal Kit 145 Piece w/Tool (5WHH3)
- NVENT HOFFMAN Butt-Splice Kit, Culus Classified Stee (LBSK)
- MERSEN Pwr Dist Block, 175A, 3P, 2/0-14 AWG, 600VAC (MPDB63153)
- MERSEN Pwr Dist Block, 380A, 3P, 4AWG-500 MCM, 600V (MPDB67493)
- MERSEN Pwr Dist Block, 620A, 3P, 2P Secondary, 600V (MPDB69123)
- MERSEN Pwr Dist Block, 175A, 3P, 2P Secndry, 600VAC (MPDB63193)
- MERSEN Pwr Dist Block, 175A, 2P, 1P Primary, 600VAC (MPDB63152)
- MERSEN Pwr Dist Block, 310A, 1P, 1P Primary, 600V (MPDB67001)
- EATON BUSSMANN Pwr Dist Block, 310A, 1P, 6AWG-350 MCM, 600V (16303-1)
- Mersen Power Distribution Blocks