Shop All Power Distribution Blocks
Mersen
Pwr Dist Block, 620A, 2P, 6AWG-350MCM, 600V
Mfr # MPDB69122
Zoro # G5365053
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Max. Amps 620 A
- Primary Connections/Pole 2
- Primary Wire Range (AWG) 6 AWG to 350 MCM
- Secondary Connection/Pole 2
Product Information
- Brand Mersen
- MFR # MPDB69122
- Zoro # G5365053
- UPC # 782001449490
- Country of Origin Mexico
- Category Power Distribution Blocks
Dimensions
Width | 5.32 in |
Length | 5.7 in |
Depth | 3.55 in |
Length (Straight Wireway) | 5.7 in |
Overall Length | 5.7 in |
For Line Copper Wire Size - Maximum | 350 kcmil |
For Line Aluminum Wire Size - Maximum | 350 kcmil |
Overall Depth | 3.55 in |
For Load Aluminum Wire Size - Minimum | 6 AWG |
For Load Copper Wire Size - Maximum | 350 kcmil |
For Line Aluminum Wire Size - Minimum | 6 AWG |
For Load Aluminum Wire Size - Maximum | 350 kcmil |
For Line Copper Wire Size - Minimum | 6 AWG |
Overall Width | 5.32 in |
For Load Copper Wire Size - Minimum | 6 AWG |
Description
Power Distribution Block, For Conductor Material Aluminum, Line Connections/Pole 2, For Line Copper Wire Size - Minimum 6 AWG, For Line Copper Wire Size - Maximum 350 kcmil, Load Connections/Pole 2, For Load Copper Wire Size - Minimum 6 AWG, For Load Copper Wire Size - Maximum 350 kcmil, Maximum Current - Copper Conductor 620 A, Maximum Voltage 1,000 V AC/DC, Mounting Type Surface Mount, Number of Poles 2, Overall Depth 3.55 in, Overall Length 5.7 in, Overall Width 5.32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 29" L Extra Heavy Duty Cable Tie PK 10 (SS29-250-10)
- EATON Flush Push Button, Blue, Non-Illum, 22mm (M22-DR-B)
- BAYCO 2 Cord Triple-Tap 12/3 Lighted Ends (SL-9102)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 20A, Fast-Acting, 700V AC, Cylindrical (FWP-20A14F)
- MERSEN Touch Safe Cover, 62-63 Series, 1Pole (08530)
- MERSEN Pwr Dist Block, 620A, 3P, 2P Secondary, 600V (MPDB69123)
- MERSEN Pwr Dist Block, 175A, 2P, 1P Primary, 600VAC (MPDB63152)
- MERSEN Pwr Dist Block, 310A, 1P, 1P Primary, 600V (MPDB67001)
- MERSEN Block Cover, Intermediate Series, Plastic (MPDBC6667)
- MERSEN Pwr Dist Block, 350A, 3P, 4AWG-500 MCM, 600V (MPDB69083)
- EATON BUSSMANN Min Pwr Dist Block, 175A, 3P, 1P Prmry, 600V (16000-3)
- Mersen Power Distribution Blocks