Shop All Power Distribution Blocks
Mersen
Pwr Dist Block, 620A, 1P, 6AWG-350MCM, 600V
Mfr # MPDB69121
Zoro # G5364441
product price: $98.15
/ea
Sold in multiples of 18 for $1,766.70
Free Shipping & Returns
$1,766.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Max. Amps 620 A
- Primary Connections/Pole 2
- Primary Wire Range (AWG) 6 AWG to 350 MCM
- Secondary Connection/Pole 2
Product Information
- Brand Mersen
- MFR # MPDB69121
- Zoro # G5364441
- UPC # 782001448899
- Country of Origin Mexico
- Category Power Distribution Blocks
Dimensions
Length | 5.7 in |
Depth | 3.55 in |
Width | 2.73 in |
Length (Straight Wireway) | 5.7 in |
For Line Copper Wire Size - Maximum | 350 kcmil |
For Line Aluminum Wire Size - Maximum | 350 kcmil |
For Load Copper Wire Size - Maximum | 350 kcmil |
For Line Copper Wire Size - Minimum | 6 AWG |
For Load Aluminum Wire Size - Maximum | 350 kcmil |
Overall Depth | 3.55 in |
For Load Aluminum Wire Size - Minimum | 6 AWG |
Overall Width | 2.73 in |
For Load Copper Wire Size - Minimum | 6 AWG |
For Line Aluminum Wire Size - Minimum | 6 AWG |
Overall Length | 5.7 in |
Description
Power Distribution Block, For Conductor Material Aluminum, Line Connections/Pole 2, For Line Copper Wire Size - Minimum 6 AWG, For Line Copper Wire Size - Maximum 350 kcmil, Load Connections/Pole 2, For Load Copper Wire Size - Minimum 6 AWG, For Load Copper Wire Size - Maximum 350 kcmil, Maximum Current - Copper Conductor 620 A, Maximum Voltage 1,000 V AC/DC, Mounting Type Surface Mount, Number of Poles 1, Overall Depth 3.55 in, Overall Length 5.7 in, Overall Width 2.73 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Black, Nylon Jacket, PVC Insulation (11579083)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 2.15" Opening, Jumbo, Stainless Steel (SSJ723)
- REELCRAFT Reelcraft L 4545 123 3B 12 AWG / 3 Cond x 45ft, 20 AMP, Single Outlet, with Cord, 435 lbs (L 4545 123 3B)
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T944)
- MERSEN Distribution Block, 66-67 Series, 1Pole (08570)
- MERSEN Pwr Dist Block, 175A, 3P, 2/0-14 AWG, 600VAC (MPDB63153)
- MERSEN Block Cover, Minature Series, Plastic (MPDBC6263)
- MERSEN Pwr Dist Block, 335A, 1P, 6AWG-400 MCM, 600V (FSPDB4A)
- MERSEN Pwr Dist Block, 175A, 3P, 4P Secndry, 600VAC, Depth: 2.81 in (MPDB63133)
- MERSEN Pwr Dist Block, 760A, 1P, 4P Secondary, 600V (MPDB69331)
- MERSEN Pwr Dist Block, 400A, 3P, 3/8-16x1-1/8 Stud (MPDB66233)
- Mersen Power Distribution Blocks & Terminal Blocks