Shop All Fuse Accessories
Mersen
Plug Fuse Adapter, S Series, 7A to 15A, 125V AC
Mfr # SAG15
Zoro # G0906639
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Style Screw-In
- Series S
- Standards UL Listed; CSA Certified
- Amps 7A to 15A
- AC Voltage Rating 125V AC
Product Information
- Brand Mersen
- MFR # SAG15
- Zoro # G0906639
- UPC # 00782001791513
- Country of Origin Mexico
- Category Fuse Accessories
Details
Item | Plug Fuse Adapter |
Body Style | Screw-In |
Series | S |
Standards | UL Listed; CSA Certified |
Amps | 7A to 15A |
AC Voltage Rating | 125V AC |
DC Voltage Rating | Not Rated |
Fits Fuse Block Style | Edison |
Description
Plug Fuse Adapter 15A TYPE S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM 10-30V-Dc Proximity Sensor (IFS286 IFK3010-BPKG/K1/US-104)
- MURR ELEKTRONIK M12 MALE 0° WIREABLE SCREW TERM., 4-pol. max.0, 75mm² 4-6mm (7000-12701-0000000)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Hubbell- PRO Series, Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired, Black (1223BK)
- NVENT HOFFMAN Mild Steel Door Enclosure, 20 in H, 6 in D (CSD20126)
- MERSEN Trigger Indicator, 600V Ac Volt Rating, Ferrule (TI-600)
- MERSEN Fuse Cover, 35 to 60A Amp Range, H, K5, RK5, RK0 UL Class, 1 Poles (DFC-13I)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Crimp, Midget Fuse Type (FEBN-11-11)
- MERSEN Fuse Holder, 125A Amp Range, 690V AC Volt Rating, 1 Poles, Pressure Plate (F331159)
- MERSEN Fuse Cover, 35 to 60A Amp Range, H, K, R UL Class, 1 Poles (DFC-13)
- MERSEN Fuse Cover, 35 to 60A Amp Range, 600V AC/DC Volt Rating, 1 Poles (DFC-6I)
- HOPKINS Adapt 7Rv Blade To 6 & 4 (47575)
- Mersen Fuse Accessories