Shop All Fuse Blocks & Holders
Mersen
Open Fuse Block, T UL Class, 3 Poles, 100A Amp Range, 600V AC/DC Volt Rating
Mfr # 61033T
Zoro # G2870104
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 100A
- UL Class T
- Series 6TFB
- Voltage Rating 600V AC/DC
- Connector Type Box Lug
Product Information
- Brand Mersen
- MFR # 61033T
- Zoro # G2870104
- UPC # 782001675639
- Country of Origin Mexico
- Category Fuse Blocks & Holders
Dimensions
Length | 4.78 in |
Width | 4.38 in |
Height | 1.95 in |
For Fuse Size | 2-15/16 in L x 13/16 in dia, 2-61/64 in L x 3/4 in dia |
Mounting Hole Dia. | 0.19 in |
Description
Fuse Block, Fits Fuse Type Industrial, Fuse UL Class T, 61 to 100 A, Number of Poles 3, 600V AC/DC, For Fuse Size 2 15/16 in L x 13/16 in dia, 2 61/64 in L x 3/4 in dia, Compatible Fuse Series A6T, JJS, JLLS, LPT, Series 6TFB, Nonindicating, Nonrejection, Fuse Block Design Open, Wire Range 6 to 2/0 AWG, Mounting Style Bolt-Down, Body Material Phenolic, Connector Type Box Lug, Height 1.95 in, Width 4.38 in, Length 4.78 in, Spring Reinforced Clip Yes, Features Unique Adder Block Design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 35A, 1 Pole, 120/240V AC (QO135)
- DEVILBISS 0.25 In. Female Disconnect (DEV-HC4720)
- SQUARE D Cb Handle Padlock Attachment (QO2PAF)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 6 A, Reversing: No (XTMC6A01T)
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20327R)
- MERSEN Finger Safe Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USFMCCI)
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60327R)
- MERSEN Power Distribution Block, 3 Poles, 135 to 175A Amp Range, 1000V AC/DC Volt Rating (MPDB67583)
- MERSEN Finger Safe Fuse Block, 1 Poles, 175A Amp Range, 600V AC Volt Rating (FSPDB1C)
- MERSEN Finger Safe Fuse Block, J UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (US3J2I)
- MERSEN Open Fuse Block, T UL Class, 1 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60606T)
- Mersen Fuse Blocks & Holders