Shop All Fuse Blocks & Holders
Mersen
Open Fuse Block, T UL Class, 1 Poles, 200A Amp Range, 600V AC/DC Volt Rating
Mfr # 62031T
Zoro # G2484115
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UL Class T
- Series 6TFB
- Connector Type Box Lug
- Mounting Style Bolt-Down
- Visual Indication Non-Indicating
Product Information
- Brand Mersen
- MFR # 62031T
- Zoro # G2484115
- UPC # 782001675646
- Country of Origin Mexico
- Category Fuse Blocks & Holders
Dimensions
Width | 2-1/4 in |
Length | 6 in |
Height | 2-1/2 in |
For Fuse Size | 3-1/4 in L x 1-1/16 in dia, 3-1/4 in L x 7/8 in dia |
Mounting Hole Dia. | 0.19 in |
Description
Fuse Block, Fits Fuse Type Industrial, Fuse UL Class T, 101 to 200 A, Number of Poles 1, 600V AC/DC, For Fuse Size 3 1/4 in L x 1 1/16 in dia, 3 1/4 in L x 7/8 in dia, Compatible Fuse Series A6T, JJS, JLLS, LPT, Series 6TFB, Nonindicating, Nonrejection, Fuse Block Design Open, Wire Range 6 AWG to 350 MCM, Mounting Style Bolt-Down, Body Material Phenolic, Connector Type Box Lug, Height 2 in, Width 4.38 in, Length 4.78 in, Spring Reinforced Clip Yes, Features Unique Adder Block Design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (750SV46F)
- 3M Shrink Tubing, 2.0in ID, Black, 4ft, PK5 (ITCSN-2000-48"-BLACK-5 PCS)
- REED INSTRUMENTS REED Air Particle Counter (R9930)
- CPI Back Switch Housing (HS002-502)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 60A Amp Range, 250V AC/DC Volt Rating (20656)
- MERSEN Finger Safe Fuse Block, J UL Class, 3 Poles, 31 to 60A Amp Range, 600V AC/DC Volt Rating (US6J3I)
- MERSEN Open Fuse Block, J UL Class, 3 Poles, 200A Amp Range, 600V AC/DC Volt Rating (62053J)
- MERSEN Open Fuse Block, 1 Poles, 600A Amp Range, 1000V AC/DC Volt Rating (P266C)
- MERSEN Power Distribution Block, 2 Poles, 135 to 175A Amp Range, 1000V AC/DC Volt Rating (MPDB63192)
- MERSEN Open Fuse Block, T UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60608T)
- MERSEN Power Distribution Block, 3 Poles, 135 to 175A Amp Range, 1000V AC/DC Volt Rating (MPDB67593)
- Mersen Fuse Blocks & Holders