Shop All Fuse Blocks & Holders
Mersen
Open Fuse Block, H; K5 UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating
Mfr # 60302
Zoro # G2615487
original price:
$30.19
29% off
new price: $21.20
/ea
$21.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class H; K5
- Series 2HKRFB
- Number of Poles 2
- Amp Range 30A
- Voltage Rating 600V AC/DC
Product Information
- Brand Mersen
- MFR # 60302
- Zoro # G2615487
- UPC # 782001757670
- Country of Origin Mexico
- Category Fuse Blocks & Holders
Dimensions
Length | 3.45 in |
Width | 3.09 in |
Height | 2 in |
For Fuse Size | 5 in L x 13/16 in dia |
Mounting Hole Dia. | 1/4 in |
Description
Fuse Block, Fits Fuse Type Industrial, Fuse UL Class H, K5, 0 to 30 A, Number of Poles 2, 600V AC/DC, For Fuse Size 5 in L x 13/16 in dia, Compatible Fuse Series NLS, NOS, OTS, RES, RFS, RLS, Series 2HKRFB, Nonindicating, Nonrejection, Fuse Block Design Open, Wire Range 14 to 2 AWG, Mounting Style Bolt-Down, Body Material Glass Filled Polycarbonate, Connector Type Box Lug, Height 2 in, Width 7.16 in, Length 3.45 in, Spring Reinforced Clip No, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- HUBBELL WIRING DEVICE-KELLEMS Fire Rated Poke Through System, 1 Gang, Steel (S1PTAVFIT)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 30 A, NEMA 1 (DTU361)
- PORTA-KING Standard Duplex Outlet 115V WH (STD115VK-WCM)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 200A Amp Range, 250V AC/DC Volt Rating (22001)
- MERSEN Open Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30322R)
- MERSEN Finger Safe Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USFM10I)
- MERSEN Open Fuse Block, 1 Poles, 600A Amp Range, 1000V AC/DC Volt Rating (P266C)
- MERSEN Power Distribution Block, 3 Poles, 135 to 175A Amp Range, 1000V AC/DC Volt Rating (MPDB63143)
- MERSEN Finger Safe Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USFM10)
- BLUE SEA SYSTEMS Open Fuse Block, 30 to 100A Amp Range, 32V DC Volt Rating (5025-BSS)
- Mersen Fuse Blocks & Holders