Shop All Fuse Blocks & Holders
Mersen
Open Fuse Block, G UL Class, 3 Poles, 15A Amp Range, 600V AC/DC Volt Rating
Mfr # 40113G
Zoro # G2661066
original price:
$31.37
20% off
new price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class G
- Series GFB
- Voltage Rating 600V AC/DC
- Connector Type Screw with Quick Connect
- Mounting Style Bolt-Down; DIN Rail
Product Information
- Brand Mersen
- MFR # 40113G
- Zoro # G2661066
- UPC # 782001674663
- Country of Origin Mexico
- Category Fuse Blocks & Holders
Dimensions
Length | 3.05 in |
Width | 2.39 in |
Height | 1.45 in |
For Fuse Size | 1-19/64 in L x 13/32 in dia |
Description
Fuse Block, Fits Fuse Type Industrial, Fuse UL Class G, 0 to 15 A, Number of Poles 3, 600V AC/DC, For Fuse Size 1 19/64 in L x 13/32 in dia, Compatible Fuse Series AG, SC, SLC, Series GFB, Nonindicating, Nonrejection, Fuse Block Design Open, Wire Range 14 to 10 AWG, Mounting Style Bolt-Down; DIN Rail, Body Material Glass Filled Polycarbonate, Connector Type Screw with Quick Connect, Height 1.45 in, Width 2.39 in, Length 3.05 in, Spring Reinforced Clip No, Features Unique Adder Block Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 10 to 100 psi, Standard Action (B424VXCYLM100)
- EATON B-LINE J-Hook, Horizontal, 1 5/16In Max Cap (BCH21-RB)
- LUTRON Lighting Dimmer, Ivory, 120V, Rocker, 600W (MA-R-IV)
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 15A, 250V AC, Indicating (A2D15R)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60607)
- MERSEN Open Fuse Block, J UL Class, 3 Poles, 200A Amp Range, 600V AC/DC Volt Rating (62053J)
- MERSEN Power Distribution Block, 3 Poles, 310 to 380A Amp Range, 1000V AC/DC Volt Rating (MPDB67453)
- MERSEN Finger Safe Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USM2I)
- MERSEN Finger Safe Fuse Block, 1 Poles, 175A Amp Range, 600V AC Volt Rating (FSPDB1C)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 200A Amp Range, 250V AC/DC Volt Rating (22001)
- SQUARE D Open Fuse Block, CC UL Class, 3 Poles (9070FB3A)
- Mersen Fuse Blocks & Holders