Shop All Midget Fuses
Mersen
Midget Fuse, TRM Series, Time-Delay, 30A, 250V AC, 10kA
Mfr # TRM30
Zoro # G0908693
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TRM
- Speed Time-Delay
- Amps 30A
- AC Voltage Rating 250V AC
- Interrupt Rating 10kA
Product Information
- Brand Mersen
- MFR # TRM30
- Zoro # G0908693
- UPC # 782001746650
- Country of Origin Mexico
- Category Midget Fuses
Dimensions
Diameter | 0.41 in |
Length | 1-1/2 in |
Details
Series | TRM |
Speed | Time-Delay |
Amps | 30A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 10kA |
Body Style | Cylindrical |
Body Material | GMG |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Class | Midget |
Connection Type | Ferrule |
Weight | 0.012 lb |
Mounting | Clip |
Short Description | Fuse Tri-Onic® 250V 30A Time-Delay Midget TRM Series |
AC Max I.R./Breaking Capacity: I1 | 10 kA |
APPROVALS & STANDARDS | UL listed to standard 248-14 File E33925; CSA Certified to Standard C22.2 No. 248.14 |
Item Description (ERP) | 250V 30A 1 1/2x13/32 MID TD |
Brand | MERSEN |
Description
Midget Fuse 1 1/2x13/32 30A 250V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Plate, Off White, PVC, Plates (T70PIW)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 3/4" With Mesh (DC5034)
- STEREN Modular Flat Telephone Line Cord Ivory, (324-007IV)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 0.75A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM3/4)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 25A, 250V AC, 10kA (TRM25)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 0.2A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM2/10)
- MERSEN Midget Fuse, 40A, 500V AC, 120kA (X218198)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 5A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM5)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 6.25A, 250V AC, 10kA (TRM6-1/4)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 5A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ005)
- Mersen Midget Fuses