Shop All Midget Fuses
Mersen
Midget Fuse, TRM Series, Time-Delay, 10A, 250V AC, 10kA
Mfr # TRM10
Zoro # G0908553
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TRM
- Speed Time-Delay
- Amps 10A
- AC Voltage Rating 250V AC
- Interrupt Rating 10kA
Product Information
- Brand Mersen
- MFR # TRM10
- Zoro # G0908553
- UPC # 782001746575
- Country of Origin Mexico
- Category Midget Fuses
Dimensions
Diameter | 0.41 in |
Length | 1-1/2 in |
Details
Series | TRM |
Speed | Time-Delay |
Amps | 10A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 10kA |
Body Style | Cylindrical |
Body Material | GMG |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Class | Midget |
Mounting | Clip |
Connection Type | Ferrule |
Weight | 0.012 lb |
APPROVALS & STANDARDS | UL listed to standard 248-14 File E33925; CSA Certified to Standard C22.2 No. 248.14 |
Short Description | Fuse Tri-Onic® 250V 10A Time-Delay Midget TRM Series |
AC Max I.R./Breaking Capacity: I1 | 10 kA |
Item Description (ERP) | 250V 10A 1 1/2x13/32 MID TD |
Brand | MERSEN |
Description
Midget Fuse 1 1/2x13/32 10A 250V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1.25"x 50Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT114050F)
- PANDUIT 1/0 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (S1/0-38R-C)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NC, 30mm (9001KYG1Y2)
- EATON Manual Mtr Protctr, 16A, PushButtn, Frame B (XTPB016BC1)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 12A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM12)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 50A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM30/50)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 3.2A, 250V AC, 10kA (TRM3-2/10)
- MERSEN Midget Fuse, 1A, 500V AC, 120kA (B212061)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 30A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ30)
- MERSEN Midget Fuse, 6A, 500V AC, Indicating, 120kA (K215128)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 2A, 250V AC, Non-Indicating (BAF-2)
- Mersen Midget Fuses