Shop All Midget Fuses
Mersen
Midget Fuse, TRM Series, Time-Delay, 0.50A, 250V AC, 10kA
Mfr # TRM1/2
Zoro # G0908739
product price: $11.74
/ea
Sold in multiples of 2 for $23.48
$23.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TRM
- AC Voltage Rating 250V AC
- Interrupt Rating 10kA
- Body Style Cylindrical
- Diameter 0.41 in
Product Information
- Brand Mersen
- MFR # TRM1/2
- Zoro # G0908739
- UPC # 782001743116
- Country of Origin Mexico
- Category Midget Fuses
Dimensions
Diameter | 0.41 in |
Length | 1-1/2 in |
Details
Series | TRM |
Speed | Time-Delay |
Amps | 0.50A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 10kA |
Body Style | Cylindrical |
Body Material | GMG |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Class | Midget |
Mounting | Clip |
Connection Type | Ferrule |
Weight | 0.012 lb |
Item Description (ERP) | 250V 1/2A 1 1/2x13/32 MIDTD |
AC Max I.R./Breaking Capacity: I1 | 10 kA |
Short Description | Fuse Tri-Onic® 250V 0.5A Time-Delay Midget TRM Series |
APPROVALS & STANDARDS | UL listed to standard 248-14 File E33925; CSA Certified to Standard C22.2 No. 248.14 |
Brand | MERSEN |
Description
Midget Fuse 1 1/2x13/32 1/2A 250V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Nylon, Lacing Tape, Size 2 Fin B Black (LT1-S2-FB-BK)
- LEGRAND Power Cord - Power Nema 5-15-P - Male - Power Iec 320 En 60320 C13 - (48064)
- TURCK Bi2-Q5.5K-Ap6X Inductive 10-30V-Dc Proximity Sensor (BI2-Q5.5K-AP6X)
- EATON WIRING DEVICES Wall Plate 2Gng Dplx Recpt Wht (2150W-BOX)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 1.125A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1-1/8)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 6A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ6)
- MERSEN Midget Fuse, 50A, 500V AC, 120kA (Z219235)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 6.25A, 250V AC, 10kA (TRM6-1/4)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 4A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM4)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 1A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM1)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 6A, 600V AC, Non-Indicating (KLK006)
- Mersen Midget Fuses