Shop All Midget Fuses
Mersen
Midget Fuse, SBS Series, Fast-Acting, 15A, 600V AC, 100kA
Mfr # SBS15
Zoro # G0905954
product price: $13.28
/ea
Sold in multiples of 2 for $26.56
$26.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SBS
- Speed Fast-Acting
- AC Voltage Rating 600V AC
- Interrupt Rating 100kA
- Body Style Cylindrical
Product Information
- Brand Mersen
- MFR # SBS15
- Zoro # G0905954
- UPC # 782001907860
- Country of Origin Mexico
- Category Midget Fuses
Dimensions
Diameter | 0.41 in |
Length | 1.38 in |
Details
Series | SBS |
Speed | Fast-Acting |
Amps | 15A |
AC Voltage Rating | 600V AC |
Interrupt Rating | 100kA |
Body Style | Cylindrical |
Body Material | GMG |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Class | Midget |
Weight | 0.01 lb |
Connection Material | Tin-Plated Copper |
Mounting | Clip |
APPROVALS & STANDARDS | UL Listed to standard 248-14 File E33925; CSA Certified to Standard C22.2 No. 248.14 |
AC Max I.R./Breaking Capacity: I1 | 100 kA |
Item Description (ERP) | 600V 15A 1 3/8x13/32 FUSE |
Short Description | Fuse 600V 15A Fast-Acting Midget SBS Series |
Connection Type | Ferrule |
Brand | MERSEN |
Description
Fuse 600V 15A 1 3/8x13/32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 50 Ft Retractable Triple Tap Reel (KTIXD73341)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1017)
- 3M 22-18 AWG Vinyl Ring Terminal #10 Stud PK25 (RV18-10Q)
- SQUARE D Kit Neutral Lug (LK225AN)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 12A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ12)
- MERSEN Midget Fuse, 6A, 500V AC, Indicating, 120kA (K215128)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 1.80A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1-8/10)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.40A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ4/10)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 4A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM4)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 7A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ7)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 8A, 250V AC, 10kA (TRM8)
- Mersen Midget Fuses