Shop All Midget Fuses
Mersen
Midget Fuse, 10A, 500V AC, Indicating, 120kA
Mfr # S218194
Zoro # G0904791
product price: $9.79
/ea
Sold in multiples of 2 for $19.58
$19.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 10A
- AC Voltage Rating 500V AC
- Visual Indication Indicating
- Interrupt Rating 120kA
- Body Style Cylindrical
Product Information
- Brand Mersen
- MFR # S218194
- Zoro # G0904791
- UPC # 8430399007755
- Country of Origin France
- Category Midget Fuses
Dimensions
Diameter | 0.41 in |
Length | 1-1/2 in |
Details
Amps | 10A |
AC Voltage Rating | 500V AC |
Visual Indication | Indicating |
Interrupt Rating | 120kA |
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | 250V DC |
Item | Midget Fuse |
Ac Max I R Breaking Capacity I1 | 120 kA |
Mounting | Clip |
Rated Voltage Ac Iec | 500 V |
Speed Characteristic | gG |
Connection Terminal Type | Ferrule |
Power Dissipation At Rated Current Value | 1.3 W |
Connection Terminal Material | Silver-Plated Copper |
Description
Fuse 500V CP 10X38 GG 10A S/I FS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Grn, Female, 8-2, Taper (HBL15FRGN)
- BORG Electromechanical Timer, 24 hr., 20A (TA-4152)
- SCHNEIDER ELECTRIC Selector Switch, 3 Pos, 30 mm, Black (XB5FD33)
- AC WORKS 1FT 30A 3-Prong 6-30P Commercial HVAC Plug to 6-15/20 Outlet (S630620-012)
- MERSEN Midget Fuse, HP10M Series, 25A, 1000V AC, 10kA (HP10M25)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 25A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM25)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 3A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ3)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 5A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM5)
- MERSEN Midget Fuse, GFN Series, Time-Delay, 5A, 250V AC, Indicating (GFN5)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.30A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ3/10)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 3.20A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM03.2)
- Mersen Midget Fuses