Shop All Specialty Fuses
Mersen
Medium-Voltage Fuse, A500T Series, 2A, 5000V AC, Cylindrical
Mfr # A500T2E-1
Zoro # G0906243
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A500T
- AC Voltage Rating 5000V AC
- DC Voltage Rating Not Rated
- Body Style Cylindrical
- Interrupt Rating 50kA
Product Information
- Brand Mersen
- MFR # A500T2E-1
- Zoro # G0906243
- UPC # 782001800543
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 1 in |
Length | 5.63 in |
Product Diameter | 1 in |
Product Length | 5.63 in |
Fuse Size | 1 in D |
Description
Fuse 5.5KV 600E E RATED CLIP-LOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 9 in D, NEMA 12; 13, Non Hinged Clamp (B201609CH)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20328R)
- POWER FIRST Female Flag Disconnect, Blu, 16-14AWG, PK50 (24C723)
- HONEYWELL T775A2009 24/120/240V Electronic (T775A2009)
- MERSEN Semiconductor Fuse, A30QS Series, 125A, Fast-Acting, 300V AC, Bolt-On (A30QS125-4)
- MERSEN Forklift Limiter Fuse, ALS Series, 175 A, General Purpose, 125V AC, Bolt-On (ALS175)
- MERSEN Solar Fuse, HP10M Series, 5A, Fast-Acting, Not Rated, Cylindrical (HP10M5)
- MERSEN Forklift Limiter Fuse, CNN Series, 125A, Very Fast Acting, 130VAC, Bolt-On (CNN125)
- MERSEN Automotive Fuse, A50P Series, 175A, Very Fast Acting, 500V AC, Blade (A50P175-4)
- MERSEN Medium Voltage Fuse, 100 A, Time Delay, Cylindrical (A480R3R-1)
- S&C Cartridge Fuse, 0.50A, 15000V AC, Cylindrical (272000)
- Mersen Specialty Fuses