Shop All Specialty Fuses
Mersen
Medium Voltage Fuse, 1/2 A, Time Delay, 15,500V AC, Cylindrical
Mfr # 9F60BHH905
Zoro # G4303327
product price: $299.51
/ea
Free Shipping & Returns
$299.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 9F60
- Speed Time Delay
- AC Voltage Rating 15,500V AC
- Visual Indication Indicating
- Interrupt Rating 120kA (Sym.) at 15,500V AC
Product Information
- Brand Mersen
- MFR # 9F60BHH905
- Zoro # G4303327
- UPC # 782001398088
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 12-7/8" |
Length | 1-9/16" |
Length (Straight Wireway) | 1 9/16 in |
Product Diameter | 1.56 in |
Product Length | 12.88 in |
Fuse Size | 1-9/16" L x 12-7/8" dia |
Description
Medium Voltage Fuse, 1/2 A, 15,500V AC, Not Rated, Class E-Rated, 9F60 Series, Indicating, Time Delay, Body Style Cylindrical, Nonrejection, Interrupt Rating 120kA (Sym.) at 15,500V AC, Fuse Size 1-9/16 in L x 12-7/8 in dia, Length 1 9/16 in, Diameter 12 7/8 in, Equivalent Brand and Series Mersen 9F60, Equivalent Series 9F60, Body Material Epoxy, Single Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Polycarbonate (9001KS34FBH13)
- NVENT HOFFMAN Panel Lifting Hooks, fits panel flange, Steel (APLH)
- TRIPP LITE PDU, 20A, 16 Outlet, 12 ft, Black (PDUMH20AT)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 6.12 in H, 6 in W, 4.38 in D, NEMA 4; 4X; 12; 13 (A664PHC)
- MERSEN Semiconductor Fuse, A50P Series, 700A, Fast-Acting, 500V AC, Blade (A50P700-4)
- MERSEN Semiconductor Fuse, A70QS-22F Series, 100A, Fast-Acting, 690V AC, Cylindrical (A70QS100-22F)
- MERSEN Semiconductor Fuse, A15QS Series, 600A, Fast-Acting, 150V AC, Bolt-On (A15QS600-4)
- MERSEN Semiconductor Fuse, A60X Series, 300A, Fast-Acting, 600V AC, Bolt-On (A60X300-4)
- MERSEN Semiconductor Fuse, A50P Series, 50A, Fast-Acting, 500V AC, Blade (A50P50-4)
- MERSEN Semiconductor Fuse, A30QS Series, 80A, Fast-Acting, 300V AC, Bolt-On (A30QS80-4)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 600A, Fast-Acting, 500V AC, Bolt-On (FWH-600A)
- Mersen Fuses