Shop All Disconnect Switches
Mersen
IEC Switch, UL508, 63A, 3P
Mfr # M633
Zoro # G9041267
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max Operating Temp 40 °C
- Wiring Range #14-4
- Short Circuit Rating Class Rk5 10 kA w/100A kA
- Max Storage Temp 55 °C
- Wire Connections Box
Product Information
- Brand Mersen
- MFR # M633
- Zoro # G9041267
- UPC # 00605340557445
- Country of Origin Finland
- Category Disconnect Switches
Dimensions
Product Width | 2.07 in |
Product Height | 2.42 in |
Product Length | 2.83 in |
Description
IEC UL508 Switch 63A 3p
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, 3-1/2 and 4 in. (K350&400-A)
- DAYTON Circuit Breaker, NDB2-63 B4/1 Series 4A, 1 Pole, 277V AC, B Curve (5ZUW0)
- SOUTHWIRE POLAR/SOLAR PLUS T 50 FT 16/3 UL/OSHA (CM01288)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- MERSEN IEC Switch, UL508, 40A, 3P (M403)
- MERSEN Handle Selector, Black (HSBX)
- MERSEN Handle, Black, 145mm, Ip65 Nema, 3r (HB145)
- MERSEN Shaft Pistol Handle, 6x6x250mm (SA250)
- MERSEN ENCLSW, NEMA, 4x, NM, 30A (EJM30BS0)
- MERSEN Shaft Pistol Handle, 6x6x360mm (SPA360)
- SCHNEIDER ELECTRIC Disconnect Switch, 25 A, 45 A, 60 A, 63 A, 690V AC, 3 pole (VLS3P063R1)
- Mersen Switches