Shop All Specialty Fuses
Mersen
IEC NH Fuse Link, E21 Series, 63A, 500V AC, Square
Mfr # E213996
Zoro # G9041090
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series E21
- Amps 63A
- AC Voltage Rating 500V AC
- DC Voltage Rating 250V DC
- Body Style Square
Product Information
- Brand Mersen
- MFR # E213996
- Zoro # G9041090
- UPC # 4086500083114
- Country of Origin Hungary
- Category Specialty Fuses
Dimensions
Length | 3.09 in |
Details
Item | IEC NH Fuse Link |
Series | E21 |
Amps | 63A |
AC Voltage Rating | 500V AC |
DC Voltage Rating | 250V DC |
Body Style | Square |
Visual Indication | Indicating |
Interrupt Rating | 120kA |
Body Material | Ceramic |
Fuse Speed | gG |
Fuse Amps | 63A |
Fuse Voltage Rating | 500V |
Ampere Rating | 63 A |
Mounting | Clip |
Body Insulating Material | Ceramic |
Speed Characteristic | gG |
Connection Terminal Material | Silver-Plated Copper |
Rated Voltage Ac Iec | 500 V |
Power Dissipation At Rated Current Value | 5.4 W |
Rated Voltage Dc Iec | 250 V |
Description
NH Fuse -links 0 63A 500V GG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, D16 Series, Time-Delay, 4A, 500V AC, 50kA at 500V AC (4D16)
- EATON EATON E50SB LIMIT SWITCH BODY 600V-AC SWITCH PARTS AND ACCESSORY (E50SB)
- SCHNEIDER ELECTRIC Ovrload Relay, 30 to 40A, Class 20, 3P, 600V (LRD340L)
- SQUARE D Switch, Drum Reversing, Plastic Handle (2601AW2)
- MERSEN Automotive Fuse, A15QS Series, 350A, Very Fast Acting, 150V AC, Blade (A15QS350-4)
- MERSEN Semiconductor Fuse, A50P Series, 40A, Fast-Acting, 500V AC, Blade (A50P40-4)
- MERSEN Semiconductor Fuse, A15QS Series, 125A, Fast-Acting, 150V AC, Bolt-On (A15QS125-4)
- MERSEN IEC NH Fuse Link, T21 Series, 50A, 500V AC, Square (T212974)
- MERSEN Medium-Voltage Fuse, A155 Series, 300A, 15500V AC, Cylindrical (A155C3D0R0-300E)
- MERSEN HelioProtection Fuse, HP10J Series, 400A, 600V AC, Blade (HP10J400)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 10A, Fast-Acting, 700V AC, Cylindrical (FWP-10A14F)
- Mersen Fuses