Shop All Specialty Fuses
Mersen
HelioProtection Fuse, HP10J Series, 400A, gPV, 600V AC, Blade
Mfr # HP10J400
Zoro # G9039788
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HP10J
- Speed gPV
- AC Voltage Rating 600V AC
- DC Voltage Rating 1000V DC
- Body Style Blade
Product Information
- Brand Mersen
- MFR # HP10J400
- Zoro # G9039788
- UPC # 00782001446017
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Fuse Size | 2.13 in D |
Diameter | 2.130 in |
Length | 7.13 in |
Product Diameter | 2.130 in |
Product Length | 7.13 in |
Description
CLASS J PV FUSE 1000V 400A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Post Base for 1-5/8 in Strut, 316 SS (S65800PB00)
- SQUARE D 2 Raintight Hub (B200)
- D-LINE Accessory Multipack, PVC (US/CLOAP22QSW)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31LNT38)
- MERSEN Semiconductor Fuse, A70QS-22F Series, 100A, Fast-Acting, 690V AC, Cylindrical (A70QS100-22F)
- MERSEN Forklift Limiter Fuse, CNN Series, 325A, Very Fast Acting, 130VAC, Bolt-On (CNN325)
- MERSEN Semiconductor Fuse, A30QS Series, 125A, Fast-Acting, 300V AC, Bolt-On (A30QS125-4)
- MERSEN Forklift Limiter Fuse, CNL Series, 40A, Time Delay, 80VAC, Bolt-On (CNL40)
- MERSEN Semiconductor Fuse, A50P Series, 50A, Fast-Acting, 500V AC, Blade (A50P50-4)
- MERSEN Semiconductor Fuse, A60X Series, 300A, Fast-Acting, 600V AC, Bolt-On (A60X300-4)
- MERSEN Automotive Fuse, A70P Series, 150A, Very Fast Acting, 700V AC, Blade (A70P150-4)
- Mersen Specialty Fuses