Shop All Disconnect Switches
Mersen
Handle, Black, 80mm, Ip65 Nema, 3r
Mfr # HB80
Zoro # G9041623
product price: $87.46
/ea
Free Shipping & Returns
$87.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PA66/6 Stainless Steel
Product Information
- Brand Mersen
- MFR # HB80
- Zoro # G9041623
- UPC # 00605340558527
- Country of Origin Finland
- Category Disconnect Switches
Details
Item | Handle black 80mm IP65 NEMA 3R |
Body Material | PA66/6 Stainless Steel |
Description
Handle black 80mm IP65 NEMA 3R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 570A, 1P, 4AWG-300 MCM, 600V (PDBFS377)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, 90 deg, Blue (NHC1023ZP)
- FESTO Proximity Sensor SME-8-K-24-S6 (SME-8-K-24-S6)
- MERSEN Glass Fuse, GSB Series, Fast-Acting, 2.50A, 250V AC, 35A at 250V AC (GSB2-1/2)
- MERSEN Shaft Pistol Handle, 6x6x360mm (SPA360)
- MERSEN Handle, Black, 65mm, Ip65 Nema, 4x (HB65X)
- MERSEN Fourth pole, for M40 switches (4P40)
- MERSEN IEC Switch, UL508, 80A, 3P (M803)
- MERSEN Shaft Pistol Handle, 6x6x250mm (SA250)
- MERSEN IEC Switch, UL508, 40A, 3P (M403)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362N)
- Mersen Disconnect Switches