Shop All Glass Fuses
Mersen
Glass Fuse, SMG Series, Fast-Acting, 2A, 125 to 350V AC
Mfr # SMG2
Zoro # G0907013
product price: $0.98
/ea
Sold in multiples of 11 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SMG
- Speed Fast-Acting
- Amps 2A
- AC Voltage Rating 125 to 350V AC
- Interrupt Rating 0.035kA, 0.1kA, 10kA at V AC; 0.15kA at V DC; 10, 10kA at 125V AC, 150A at 140V AC
Product Information
- Brand Mersen
- MFR # SMG2
- Zoro # G0907013
- UPC # 00782001237462
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 0.177 in |
Length | 0.57 in |
Details
Series | SMG |
Speed | Fast-Acting |
Amps | 2A |
AC Voltage Rating | 125 to 350V AC |
Interrupt Rating | 0.035kA, 0.1kA, 10kA at V AC; 0.15kA at V DC; 10, 10kA at 125V AC, 150A at 140V AC |
Body Style | Cylindrical |
Body Material | Glass Tube |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | 140V DC |
Item | Glass Fuse |
Standards | UL Certified; CSA Certified |
Connection Material | Nickel-Plated Brass |
Mounting | Clip |
Brand | MERSEN |
Description
Fuse 350V 2A .177 X .57 2AG FA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black, Material of Construction: Polyethylene Terephthalate (PTN0.25BK500)
- LEVITON Occupant Sensor Passive Infared Cld Sto (OSFHU-CTW)
- EATON BUSSMANN Pwr Dist Block, 350A, 2P, 600VAC, 2P Primary (16325-2)
- SQUARE D External Operator, HD, HG, JD, JG Breakrs (S29340)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 2A, 250V AC, 35A at 250V AC (GDG2)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 0.5A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR1/2)
- MERSEN Glass Fuse, Fast-Acting, 14A, 32V AC (FSFE14)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 30A, 32V AC, 1kA at 32V AC, 5 PK (GGC30)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 7A, 125V AC, 10kA at 125V AC (GGM7)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 8A, 125V AC, 10kA at 125V AC (GGM8)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 3A, 250V AC, 10kA at 125V AC, 100A at 250V AC, 5 PK (BP/AGC-3-RP)
- Mersen Fuses