Shop All Glass Fuses
Mersen
Glass Fuse, GSC Series, Time-Delay, 5A, 125V AC, 10kA at 125V AC
Mfr # GSC5
Zoro # G0907661
product price: $2.21
/ea
Sold in multiples of 7 for $15.47
$15.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GSC
- Speed Time-Delay
- Amps 5A
- AC Voltage Rating 125V AC
- Interrupt Rating 10kA at 125V AC
Product Information
- Brand Mersen
- MFR # GSC5
- Zoro # G0907661
- UPC # 00782001765835
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 5 mm |
Length | 20 mm |
Details
Series | GSC |
Speed | Time-Delay |
Amps | 5A |
AC Voltage Rating | 125V AC |
Interrupt Rating | 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann GSC |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Fuse Amps | 5A |
Connection/Terminal Type | Ferrule |
Mounting | Clip |
APPROVALS & STANDARDS | 1/10A through 3A, 250VAC, UL Listed and CSA Certified; 4A through 8A, 125VAC, UL Listed and CSA Certified; 10A, 125VAC, UL and CSA Recognized |
Short Description | Fuse GSC - Time-Delay 125V 5A 5x20mm Glass |
APPLICATIONS | Electronic circuits |
Brand | MASTER EQUIPMENT |
Description
Glass Fuse 5X20MM 125V 5A GSC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1043)
- HUBBELL PREMISE WIRING Hubbell BR851341B Network Splitter - 1 Pack - 1 x RJ-45 Network Male - 2 x RJ-45 Network Female (BR851341B)
- STA-KON 12-10 AWG Nylon Locking Fork Terminal 1/4" Stud PK50 (RC10-14FL)
- SOLAHD Surge Protection Device, 1 Phase, 120V AC, 1 Poles, 2 Wires + Ground (STFV05010N)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 1.25A, 250V AC, 35A at 250V AC (GDG1-1/4)
- MERSEN Glass Fuse, GSB Series, Fast-Acting, 0.50A, 250V AC, 35A at 250V AC (GSB1/2)
- MERSEN Glass Fuse, GDL Series, Time-Delay, 30A, 32V AC, 300A at 32V AC, 5 PK (GDL30)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 12A, 125V AC, 10kA at 125V AC, 5 PK (GGC12)
- MERSEN Glass Fuse, GDL Series, Time-Delay, 0.6A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL6/10)
- MERSEN Glass Fuse, GDL Series, Time-Delay, 0.375A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL1/8)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 1.60A, 250V AC, 35A at 250V AC, 5 PK (S500-1.6-R)
- Mersen Glass Fuses