Shop All Glass Fuses
Mersen
Glass Fuse, GSC Series, Time-Delay, 1A, 250V AC, 100A at 250V AC, 10kA at 125V AC
Mfr # GSC1
Zoro # G0907582
product price: $1.39
/ea
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GSC
- Speed Time-Delay
- Amps 1A
- AC Voltage Rating 250V AC
- Interrupt Rating 100A at 250V AC, 10kA at 125V AC
Product Information
- Brand Mersen
- MFR # GSC1
- Zoro # G0907582
- UPC # 00785901793441
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 0.20 in |
Length | 0.79 in |
Details
Series | GSC |
Speed | Time-Delay |
Amps | 1A |
AC Voltage Rating | 250V AC |
Interrupt Rating | 100A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann GSC |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Connection Type | Ferrule |
Mounting | Clip |
Short Description | Fuse GSC - Time-Delay 250V 1A 5x20mm Glass |
APPLICATIONS | Electronic circuits |
Item Description (ERP) | 5X20MM FUSE 250V 1A GSC |
APPROVALS & STANDARDS | 1/10A through 3A, 250VAC, UL Listed and CSA Certified; 4A through 8A, 125VAC, UL Listed and CSA Certified; 10A, 125VAC, UL and CSA Recognized |
Connection/Terminal Type | Ferrule |
Brand | MERSEN |
Description
Glass Fuse 5X20MM FUSE 250V 1A GSC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WBOX HOLDUP BTN LCH DPDT 6 SCR (0E-HBLCHDD6T)
- APPLETON ELECTRIC Control Station, 1/2 In, 1 Gang, 10A @ 600V (EFDB150-UM1)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1R-W-A)
- GE 277VAC Electrically Held Lighting Contactor 2P 30A (CR463L20ANA)
- MERSEN Glass Fuse, GDL Series, Time-Delay, 0.063A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL1/16)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 6A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC6)
- MERSEN Glass Fuse, Fast-Acting, 14A, 32V AC (FSFE14)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 0.25A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC1/4)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 12A, 125V AC, 10kA at 125V AC, 5 PK (GGC12)
- MERSEN Glass Fuse, SMF Series, Time-Delay, 5A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF5)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 8A, 125V AC, 200kA at 125V AC, 5 PK (GMA-8-R)
- Mersen Glass Fuses