Shop All Glass Fuses
Mersen
Glass Fuse, GGC Series, Fast-Acting, 2/10A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK
Mfr # GGC2/10
Zoro # G3420882
original price:
$8.39
10% off
new price: $7.55
/pk 5, $1.51/ea
$7.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GGC
- Speed Fast-Acting
- AC Voltage Rating 250VAC
- Visual Indication Non-Indicating
- Interrupt Rating 200A at 250VAC, 10kA at 125VAC
Product Information
- Brand Mersen
- MFR # GGC2/10
- Zoro # G3420882
- UPC # 782001760564
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Length (Straight Wireway) | 1 1/4 in |
Details
Series | GGC |
Speed | Fast-Acting |
Amps | 2/10A |
AC Voltage Rating | 250VAC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200A at 250VAC, 10kA at 125VAC |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann AGC, Bussmann MMB, Littelfuse 311, Littelfuse 312, Littelfuse 3AG, Mersen GGC |
Fits Fuse Block Style | Nonrejection |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Rejection / Nonrejection | Nonrejection |
Equivalent Series | 311, 312, 3AG, AGC, GGC, MMB |
Element | Single |
Standards | UL, CSA |
Indicating / Nonindicating | Nonindicating |
Fuse Speed | Fast Acting |
Mounting | Clip |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Description
Fuse, 2/10 A, 250V AC, Not Rated, GGC Series, Glass Fuse, Fast Acting, Body Style Cylindrical, Nonrejection, Interrupt Rating 10kA at 125V AC, 200A at 250V AC, Fuse Size 1-1/4 in L x 1/4 in dia, Length 1 1/4 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann AGC, Bussmann MMB, Littelfuse 311, Littelfuse 312, Littelfuse 3AG, Mersen GGC, Equivalent Series 311, 312, 3AG, AGC, GGC, MMB, Body Material Glass, Single Element, Standards CSA, UL, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, 1-1/4 In. (OC-4)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR (55527201)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 14 AWG, 5.0 Lbs, 395' Length, 0.0671" Diameter, 200°C, Natural (14H200)
- DEFENDER CABLE 14/3 Gauge, 25 ft SJTW POWERBLOCK w Lighted End, UL and ETL Listed Extension Cord (DCE-211-25)
- MERSEN Fuse, GDL Series, Time Delay, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL1)
- MERSEN Glass Fuse, Fast-Acting, 5A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR5)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 6.30A, 250V AC, 63A at 250V AC (GDG6-3/10)
- MERSEN Fuse, GDL Series, Time Delay, 1/8A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL1/8)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 8A, 125V AC, 10kA at 125V AC (GGM8)
- MERSEN Fuse, GDL Series, Time Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GDL2)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 500mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-500-R)
- Mersen Fuses