Shop All UL Class Fuses
Mersen
Fuse, RK5 Class, TRS-R Series, Time Delay, 6A, 600V AC, Nonindicating
Mfr # TRS6R
Zoro # G2593001
$13.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class RK5
- Series TRS-R
- Speed Time Delay
- AC Voltage Rating 600V AC
- Interrupt Rating 200kA at 600V AC, 20kA at 600V DC
Product Information
- Brand Mersen
- MFR # TRS6R
- Zoro # G2593001
- UPC # 782001748753
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Diameter | 13/16" |
Length | 5" |
Length (Straight Wireway) | 5 in |
Product Diameter | 0.81 in |
Product Length | 5 in |
Fuse Size | 5" L x 13/16" dia |
Description
Fuse, 6 A, 600V AC, 600V DC, Class RK5, TRS-R Series, Nonindicating, Time Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 600V AC, 20kA at 600V DC, Fuse Size 5 in L x 13/16 in dia, Length 5 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann FRS-R, Edison ECSR, Littelfuse FLSR, Mersen TRS-R, Equivalent Series ECSR, FLSR, FRS-R, TRS-R, Compatible Fuse Block Series 2HKRFB, 6HKRFB, Body Material Polyester, Dual Element, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box Cover, 2 Gang, PVC, Blank (3020534)
- OMRON Roller Lever Arm, 2.09 In. Arm L (D4AA00)
- MERSEN Finger Safe Fuse Block, J UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (US6J2I)
- POWER FIRST 50 ft. 14/3 Lighted Extension Cord SJTOW (4GAA8)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 300A, 600V AC, Non-Indicating (A6T300)
- MERSEN UL Class Fuse, T Class, A3T Series, Fast-Acting, 110A, 300V AC, Non-Indicating (A3T110)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 2A, 250V AC, Nonindicating (TR2R)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 30A, 600V AC, Indicating (AJT30)
- MERSEN UL Class Fuse, A70QS-22F Series, Fast-Acting, 63A, 700V AC, Indicating (A70QS63-22F)
- MERSEN CC Class, ATMR Series, Fast-Acting, 12A, 600V AC, Non-Indicating (ATMR12)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 350A, 600V AC, Non-Indicating (HSJ350)
- Mersen UL Class Fuses