Shop All UL Class Fuses
Mersen
Fuse, RK5 Class, TRS-R Series, Time Delay, 600A, 600V AC, Nonindicating
Mfr # TRS600R
Zoro # G2973747
Free Shipping & Returns
$249.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class RK5
- Series TRS-R
- Speed Time Delay
- AC Voltage Rating 600V AC
- Interrupt Rating 200kA at 600V AC, 20kA at 600V DC
Product Information
- Brand Mersen
- MFR # TRS600R
- Zoro # G2973747
- UPC # 782001749309
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Diameter | 3.12" |
Length | 13.38" |
Length (Straight Wireway) | 13 3/8 in |
Product Length | 13.38 in |
Product Diameter | 3.12 in |
Fuse Size | 13-3/8" L x 3-1/8" dia |
Description
Fuse, 600 A, 600V AC, 600V DC, Class RK5, TRS-R Series, Nonindicating, Time Delay, Body Style Blade, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 600V AC, 20kA at 600V DC, Fuse Size 13-3/8 in L x 3-1/8 in dia, Length 13 3/8 in, Diameter 3 1/8 in, Equivalent Brand and Series Bussmann FRS-R, Edison ECSR, Littelfuse FLSR, Mersen TRS-R, Equivalent Series ECSR, FLSR, FRS-R, TRS-R, Compatible Fuse Block Series 2HKRFB, 6HKRFB, Body Material Polyester, Dual Element, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB OT30F3, 3P 30A UL98 NF SW (OT30F3)
- NATIONAL HARDWARE Clamp Cable Zinc Plated 3/16In (N248-286)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6Pin, 240VAC, DPST-NO (725BXXBM4L-240A)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420HL)
- MERSEN Semiconductor Fuse, DCT Series, Fast-Acting, 4A, 570V AC, Non-Indicating (DCT4-2)
- MERSEN Fuse, G Class, AG Series, Time Delay, 8 A, 600V AC, Nonindicating (AG8)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 60A, 600V AC, Indicating (A6D60R)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 50A, 700V AC, Non-Indicating (A70QS50-4)
- MERSEN Fuse, J Class, Time Delay, 60A, 600V AC, Indicating (AJT60)
- MERSEN Semiconductor Fuse, Fast-Acting, 600A, 500V AC, Non-Indicating (A50QS600-4)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 200A, 600V AC, Non-Indicating (JJS-200)
- Mersen UL Class Fuses