Shop All UL Class Fuses
Mersen
Fuse, RK5 Class, TRS-R Series, Time Delay, 6-1/4A, 600V AC, Nonindicating
Mfr # TRS6-1/4R
Zoro # G3383371
original price:
$19.49
22% off
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class RK5
- Series TRS-R
- AC Voltage Rating 600V AC
- Interrupt Rating 200kA at 600V AC, 20kA at 600V DC
- Body Style Cylindrical
Product Information
- Brand Mersen
- MFR # TRS6-1/4R
- Zoro # G3383371
- UPC # 782001748760
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Diameter | 13/16" |
Length | 5" |
Length (Straight Wireway) | 5 in |
Product Diameter | 0.81 in |
Product Length | 5 in |
Fuse Size | 5" L x 13/16" dia |
Description
Fuse, 6 1/4 A, 600V AC, 600V DC, Class RK5, TRS-R Series, Nonindicating, Time Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 600V AC, 20kA at 600V DC, Fuse Size 5 in L x 13/16 in dia, Length 5 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann FRS-R, Edison ECSR, Littelfuse FLSR, Mersen TRS-R, Equivalent Series ECSR, FLSR, FRS-R, TRS-R, Compatible Fuse Block Series 2HKRFB, 6HKRFB, Body Material Polyester, Dual Element, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON Defrost Timer Control, SPDT, 40A (8145-20M)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HNF362RPVPG)
- BRADY Sleeve, 1 in W, 27/32 in H, Die-cut (M6-500-1-342-WT)
- SOUTHWIRE 12x100' ALU Conduit (55082103)
- MERSEN Fuse, G Class, AG Series, Time Delay, 35 A, 480V AC, Nonindicating (AG35)
- MERSEN Semiconductor Fuse, Fast-Acting, 20A, 750V AC, Non-Indicating (DCT20-2)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 35A, 600V AC, Indicating (A6D35R)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 20A, 250V AC, Indicating (TR20RID)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 1-1/8A, 600V AC, Nonindicating (A6D1-1/8R)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 3-2/10A, 250V AC, Nonindicating (A2D3-2/10R)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 40A, 600V AC, Indicating (FRS-R-40ID)
- Mersen UL Class Fuses