Shop All UL Class Fuses
Mersen
Fuse, RK5 Class, TRS-R Series, Time Delay, 35A, 600V AC, Nonindicating
Mfr # TRS35R
Zoro # G3110834
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class RK5
- Series TRS-R
- Speed Time Delay
- AC Voltage Rating 600V AC
- Interrupt Rating 200kA at 600V AC, 20kA at 300V DC
Product Information
- Brand Mersen
- MFR # TRS35R
- Zoro # G3110834
- UPC # 00782001749002
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Diameter | 1-1/16" |
Length | 5-1/2" |
Length (Straight Wireway) | 5 1/2 in |
Product Diameter | 1.06 in |
Product Length | 5.5 in |
Fuse Size | 5-1/2" L x 1-1/16" dia |
Description
Fuse, 35 A, 600V AC, 300V DC, Class RK5, TRS-R Series, Nonindicating, Time Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 600V AC, 20kA at 300V DC, Fuse Size 5-1/2 in L x 1-1/16 in dia, Length 5 1/2 in, Diameter 1 1/16 in, Equivalent Brand and Series Bussmann FRS-R, Edison ECSR, Littelfuse FLSR, Mersen TRS-R, Equivalent Series ECSR, FLSR, FRS-R, TRS-R, Compatible Fuse Block Series 2HKRFB, 6HKRFB, Body Material Polyester, Dual Element, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Rs-232/422/485 To Fiber Optic Converter. St Multi-Mode. (TCF-142-M-ST)
- GARDNER BENDER GSLU70 Mechanical Lug, 600 V, 8 to 2 Wire, 38 in Stud, Copper Contact (GSLU-70N)
- CROUSE HINDS Eaton Crouse-Hinds Recessed 3In Pipe Plug, 2PK (PLG8 SA)
- HUBBELL 15a Watertight Replacement Caps (HBL50W50)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 200A, 300V AC, Non-Indicating (A3T200)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 6A, 600V AC, Nonindicating (TRS6R)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 3/10A, 600V AC, Nonindicating (A6D3/10R)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 25A, 300V AC, Non-Indicating (A3T25)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 25A, 250V AC (OT25)
- MERSEN CC Class, Time-Delay, 17.5A, 600V AC, Non-Indicating (ATDR17-1/2)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 3A, 250V AC, Non-Indicating (FRN-R-3)
- Mersen Fuses