Shop All UL Class Fuses
Mersen
Fuse, RK5 Class, TR-R Series, Time Delay, 7A, 250V AC, Nonindicating
Mfr # TR7R
Zoro # G3100553
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class RK5
- Series TR-R
- AC Voltage Rating 250V AC
- Interrupt Rating 200kA at 250V AC, 20kA at 160V DC
- Body Style Cylindrical
Product Information
- Brand Mersen
- MFR # TR7R
- Zoro # G3100553
- UPC # 782001747770
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Diameter | 9/16" |
Length | 2" |
Length (Straight Wireway) | 2 in |
Product Diameter | 0.56 in |
Product Length | 2 in |
Fuse Size | 2" L x 9/16" dia |
Description
Fuse, 7 A, 250V AC, 160V DC, Class RK5, TR-R Series, Nonindicating, Time Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 250V AC, 20kA at 160V DC, Fuse Size 2 in L x 9/16 in dia, Length 2 in, Diameter 9/16 in, Equivalent Brand and Series Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R, Equivalent Series ECNR, FLNR, FRN-R, TR-R, Compatible Fuse Block Series 2HKRFB, Body Material Polyester, Dual Element, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Hex Nut, 3/8 In, Silver, PK25 (V515 3/8EG)
- PARTNERS BRAND Cable Ties, 50#, 11", Natural, 1000/Case (CT1150)
- SCHNEIDER ELECTRIC Push Button Control Station, 2NO/2NC, 30mm (9001KYK21)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FIM-L)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 25A, 600V AC, Indicating (TRS25RID)
- MERSEN CC Class, Fast-Acting, 1.5A, 600V AC, Non-Indicating (ATMR1-1/2)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 6A, 600V AC, Nonindicating (A6D6R)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 35A, 600V AC, Nonindicating (TRS35R)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 100A, 600V AC, Non-Indicating (HSJ100)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 40A, 500V AC, Non-Indicating (A50QS40-4)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 40A, 600V AC, Non-Indicating (A6T40)
- Mersen UL Class Fuses