Shop All UL Class Fuses
Mersen
Fuse, RK5 Class, TR-R Series, Time Delay, 1-1/8A, 250V AC, Nonindicating
Mfr # TR1-1/8R
Zoro # G3003402
product price: $10.02
/ea
$10.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class RK5
- Series TR-R
- AC Voltage Rating 250V AC
- Interrupt Rating 200kA at 250V AC, 20kA at 250V DC
- Body Style Cylindrical
Product Information
- Brand Mersen
- MFR # TR1-1/8R
- Zoro # G3003402
- UPC # 782001747596
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Diameter | 9/16" |
Length | 2" |
Length (Straight Wireway) | 2 in |
Product Diameter | 0.56 in |
Product Length | 2 in |
Fuse Size | 2" L x 9/16" dia |
Description
Fuse, 1 1/8 A, 250V AC, 250V DC, Class RK5, TR-R Series, Nonindicating, Time Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 250V AC, 20kA at 250V DC, Fuse Size 2 in L x 9/16 in dia, Length 2 in, Diameter 9/16 in, Equivalent Brand and Series Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R, Equivalent Series ECNR, FLNR, FRN-R, TR-R, Compatible Fuse Block Series 2HKRFB, Body Material Polyester, Dual Element, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 18mm, 2 wire (XS518B1MAL2)
- MERSEN Pwr Dist Block, 760A, 1P, 4P Secondary, 600V (MPDB69331)
- GAMPAK Elbow Pull 90D Inside1/2 (49591)
- EATON BUSSMANN Pwr Dist Block, 420A, 3P, 2AWG-600 MCM, 600V (16375-3)
- MERSEN UL Class Fuse, RK1 Class, A2K-R Series, Fast-Acting, 200A, 250V AC (A2K200R)
- MERSEN Semiconductor Fuse, A60X Series, Fast-Acting, 350A, 600V AC, Non-Indicating (A60X350-4)
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 75A, 250V AC, Indicating (A2D75R)
- MERSEN CC Class, ATDR Series, Time-Delay, 30A, 600V AC, Non-Indicating (ATDR30)
- MERSEN UL Class Fuse, T Class, Very Fast Acting, 200A, 600V AC, Non-Indicating (A6T200)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 2-8/10A, 600V AC, Nonindicating (TRS2-8/10R)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 8A, 250V AC, Indicating (A2D8R)
- Mersen UL Class Fuses